SP7LA - Smooth Wallplate 1G SGL Recp La

Legrand-Pass & Seymour

  • $0.81 (Each)
  • $0.81 (Each)

  • $80.57 (Per 100)

  • $161.14 (Per 200)

In-Stock: 10 available locally (Lafayette, LA) (change location)
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
SP7LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP7LA
Description
Smooth Wallplate 1G SGL Recp La
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.0600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007191097 / 0785007191097 / 00785007191097
Weight per unit
0.0628 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.81 (Each)
Carton
$0.81 (Each)
Standard Packaging
$161.14 (Per 200)
Stock Availability
Lafayette
10 (Check another store)
Alexandria
13
All Stores
132
Resources
Images
 
 
SP7LA - Small Image
 
SP7LA - Large Image
 
SP7LA - Video
Brochures
 
 
SP7LA - Brochure
Other Links
 
 
SP7LA - Other
 
SP7LA - Other
 
SP7LA - Other
 
SP7LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
Light Almond
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
5"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 5 in, 0.070 in Thickness, ThermoPlastic, Light Almond, 0.0600 lb
Features
Smooth Wall Plate 1gang Single Receptacle Light Almond
Short Description
1 Gang, Tele, Wall Plate, Light Almond
extra long description
P&S SP7LA SMOOTH WP 1G SINGLE RECEP
Description
SMOOTH WALLPLATE 1G SGL RECP LA
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
dimensions
5 in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;CSA Certified;RoHS Compliant
media
Yes
indoor/outdoor
Indoor
cutout
Single Receptacle
Wall Plate Type
Single Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP7LA
GTIN
00785007191097
UPC
785007191097
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0600 lb
Weight per each
0.0628
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 132

Location search:

Distribution Centers

Location Stock Available
Houston RDC
42 View Store

A-L

Location Stock Available
Granbury
10 View Store
Hope
11 View Store

M-Z

Location Stock Available
Tomball
43 View Store
These alternate items can be purchased instead of SP7LA.
Jump To:

Cross Referenced

These items are similar to SP7LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2131LA Eaton Wiring Devices 00032664582615
78004 Leviton 00078477277607
SP7LA Legrand Pass & Seymour 00785007191097
8851-LA Enerlites 00883951413798
NP7AL Hubbell Wiring Device-Kellems 00883778103568
NP7LA Hubbell Wiring Device-Kellems 00883778118395
81613 Morris 00601986816137
TP7-LA Legrand Pass & Seymour 00785007274462

* All prices subject to change.

Begin Live Chat