77705 - STL Direct Mount Fan Box 6.5 Cu In (M24)

Legrand-Pass & Seymour

  • $7.21 (Each)
  • $7.21 (Each)

  • $173.04 (Per 24)

In-Stock: 72 available locally (Springdale, AR) (change location)
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
77705
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
77705
Description
STL Direct Mount Fan Box 6.5 Cu In (M24)
Shallow Box, Silver, 6.5 Cu.In Capacity, Round, Top Knockout Cable Entry, Ceiling Mount, 0.5 In Height, 4 In Diameter, 0.49 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
085129777057 / 00085129777057
Weight per unit
0.4925 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.21 (Each)
Carton
$173.04 (Per 24)
Stock Availability
Springdale
72 (Check another store)
All Stores
902
Resources
Images
 
 
77705 - Small Image
 
77705 - Large Image
 
77705 - Large Image
Brochures
 
 
77705 - Brochure
Other Links
 
 
77705 - Other
 
77705 - Other
 
77705 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Metal
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Height
0.5 in
Diameter
4 in
Size
6.5 cu in
Descriptions
Product Type
Shallow Box
Long Description
Shallow Box, Silver, 6.5 cu.in Capacity, Round, Top Knockout Cable Entry, Ceiling Mount, 0.5 in Height, 4 in Diameter, 0.49 lb/EA
Features
Direct Mount Shallow Box - with rotating dual support. 24 pack.
Short Description
Shallow Box, 6.5 cu. in, Silver
Special Features
Direct Mount to Joist;Ground Screw Pre-Installed
Description
STL DIRECT MOUNT FAN BOX 6.5 CU IN (M24)
extra long description
P&S 77705 STL DIRECT MOUNT FAN BOX
Construction
Direct Mount Shallow Box - with rotating dual support
Additional Information
Cable Entry Type
Top Knockout
for use with
Fan and Fixture Support
Mounting Type
Ceiling Mount
Standards Met
UL Listed;Conforms to NEMA OS1
package quantity
24 PK
Cable Entry
Top Knockouts
Knockouts
true
Manufacturer Information
Brand
REIKER
Manufacturers Part Number
77705
sub brand
Pass & Seymour
GTIN
00085129777057
UPC
085129777057
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Reiker Ceiling Fan & Fixture Support Products - Plastic Box Direct Mount
Packaging
Weight
0.49 lb/EA
Weight per each
0.4925
Carton
24
Uses, Certifications, and Standards
Capacity
6.5 cu.in
Application
Residential;Commercial
Mounting
CEILING
standard
RoHS, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 77705.
Jump To:

Similar Items

Similar items are close alternatives to 77705, though they may not be 100% alike.

Ceiling Fan Outlet Box With Plastic Romex Connector, Pre-Galvanized, Silver, 6 C...
  • Our Part #: 56111CFB
  • Springdale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 56111 CFB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($99.94) ·
56111CFB - Abb Installation Products, Inc

Springdale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat