G1.5X3LG6 - Slotted Duct, PVC, 1.5X3X6', Lgry

Panduit®

  • $68.28 (Per 6 Feet)
  • $11.38 (Per Foot)

  • $68.28 (Per 6 Feet)

  • $1,365.60 (Per 120 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G1.5X3LG6
Manufacturer
Panduit®
Manufacturer's Part Number
G1.5X3LG6
Description
Slotted Duct, PVC, 1.5X3X6', Lgry
The G1.5X3LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.5" X 3.0" (38.1 MM X 76.2 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983545803 / 0074983545803 / 00074983545803
Weight per unit
0.3683 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$11.38 (Per Foot)
Carton
$1,365.60 (Per 120 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
120 Feet
Resources
Images
 
 
G1.5X3LG6 - Video
 
G1.5X3LG6 - Small Image
 
G1.5X3LG6 - Large Image
Brochures
 
 
G1.5X3LG6 - Brochure
Tech Bulletins
 
 
G1.5X3LG6 - Tech Bulletin
Other Links
 
 
G1.5X3LG6 - Other
 
G1.5X3LG6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 120 Feet

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of G1.5X3LG6.
Jump To:

Cross Referenced

These items are similar to G1.5X3LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5085 ABB Low Voltage Products 00888614192218
G1.5X3LG6 Panduit 00074983545803
TY15x3WPG6 Thomas & Betts 00786210956510
SL1.5X3G4 HellermannTyton 00089306048060

* All prices subject to change.

Begin Live Chat