49162681 - 3/4" Draw Stud

Milwaukee®

  • $52.46 (Each)
  • $52.46 (Each)

  • $524.60 (Per 10)

In-Stock: 2 available locally (Deer Park, TX) (change location)
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
49162681
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-16-2681
Description
3/4" Draw Stud
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
31411604 - Die cut seal kit
UPC/GTIN
045242311781 / 00045242311781
Weight per unit
0.553 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.46 (Each)
Standard Packaging
$524.60 (Per 10)
Stock Availability
Deer Park
2 (Check another store)
All Stores
12
Resources
Images
 
 
49162681 - Small Image
 
49162681 - Large Image
 
49162681 - Large Image
Other Links
 
 
49162681 - Other
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
3/4" DRAW STUD
extra long description
MILW 49-16-2681 3/4" Draw Stud
Short Description
3/4" Draw Stud
Product Type
3/4" Draw Stud
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no
Additional Information
Knockout Size
1/2"
Kit Contents
Draw Stud
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-16-2681
GTIN
00045242311781
UPC
045242311781
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.553
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Deer Park Area

Location Stock Available
Deer Park
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat