48445178 - M18 Fuel Angler 240' X 1/8" Steel Pulling Fish Tap

Milwaukee®

  • $133.83 (Each)
  • $133.83 (Each)

  • $267.66 (Per 2)
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
48445178
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-44-5178
Description
M18 Fuel Angler 240' X 1/8" Steel Pulling Fish Tap
The Milwaukee® M18 Fuel™ Angler™ 240' X 1/8" Steel Pulling Fish Tape Replacement Cartridge Is Part Of The World'S First Battery Powered Fish Tape Solution. The Steel Fish Tape Puller Features Auto-Run™ Powered Feed and Retract That Eliminates Manual Operation For Less User Fatigue and Automatically Reels The Tape Back Into The Replacement Cartridge For A Cleaner Jobsite. The Steel Fish Tape Puller Has Blue Tempered Steel Tape For Improved Flexibility and Durability With An Anti-Catch Tip For Continuous Fis
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
045242540853 / 00045242540853
Weight per unit
11.352 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.83 (Each)
Standard Packaging
$267.66 (Per 2)
Resources
Images
 
 
48445178 - Small Image
 
48445178 - Large Image
 
48445178 - Large Image
 
48445178 - Large Image
 
48445178 - Large Image
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
MILW 48-44-5178 240ft Steel Fish Ta
Short Description
240ft Steel Fish Tape Drum
Product Type
240FT Steel Fish Tape Drum
Description
M18 FUEL ANGLER 240' X 1/8" STEEL PULLING FISH TAP
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18 FUEL™ ANGLER™ 240' x 1/8" Steel Pulling Fish Tape Replacement Cartridge is part of the world's first battery powered fish tape solution. The steel fish tape puller features AUTO-RUN™ Powered Feed and Retract that eliminates manual operation for less user fatigue and automatically reels the tape back into the Replacement Cartridge for a cleaner jobsite. The steel fish tape puller has blue tempered steel tape for improved flexibility and durability with an anti-catch tip for continuous fis
Additional Information
package quantity
1
actuation type
Not Motorized
Manufacturer Information
Manufacturers Part Number
48-44-5178
Brand
Milwaukee®
GTIN
00045242540853
UPC
045242540853
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
11.352
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat