48005189 - 12" 18 Tpi Sawzall Blades 5PK

Milwaukee®

  • $20.36 (Each)
  • $20.36 (Each)

  • $509.00 (Per 25)

In-Stock: 2 available locally (Spring, TX) (change location)
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
48005189
Manufacturer
Milwaukee®
Manufacturer's Part Number
48005189
Description
12" 18 Tpi Sawzall Blades 5PK
Metal Blade, 1/2 In Shank Diameter, Bi-Metal Material, 18 Teeth Per Inch, 12 In Blade Length, 12 In Overall Length, 0.75 In Overall Width, 0.44 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082902 / 00045242082902
Weight per unit
0.471 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.36 (Each)
Standard Packaging
$509.00 (Per 25)
Stock Availability
Spring
2 (Check another store)
Houston RDC
9
All Stores
165
Resources
Images
 
 
48005189 - Small Image
 
48005189 - Large Image
 
48005189 - Large Image
 
48005189 - Large Image
Other Links
 
 
48005189 - Other
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
Bi-Metal
Dimensions and Weight
Overall Length
12 in
Descriptions
Product Type
Metal Blade
Features
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Short Description
Metal Blade, 1/2 in Shank, Bi-Metal, 14 TPI
Long Description
Metal Blade, 1/2 in Shank Diameter, Bi-Metal Material, 18 Teeth per Inch, 12 in Blade Length, 12 in Overall Length, 0.75 in Overall Width, 0.44 lb
extra long description
MILW 48-00-5189 MIL SAW 18T 12"META
Description
12" 18 TPI SAWZALL BLADES 5PK
Additional Information
Shank Diameter
1/2 in
Blade Length
12 in
Overall Width
0.75 in
package quantity
5 PK
Made in USA
yes
Blade Thickness
0.035
idea granular category code
2399
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48005189
GTIN
00045242082902
UPC
045242082902
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.44 lb
Weight per each
0.471
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Metal Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 165

Location search:
These alternate items can be purchased instead of 48005189.
Jump To:

Similar Items

Similar items are close alternatives to 48005189, though they may not be 100% alike.

Milw 48-00-4189 12 In. 18 Tpi Thin
  • Our Part #: 48004189
  • Spring Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 48004189
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
48004189 - Milwaukee Electric Tool

Spring Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat