Nacogdoches |
2,700 |
2,700 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Ty-Rap |
Catalog Number |
TY523MX |
TY523MXE |
Manufacturer Number |
TY523MX |
TY523MX |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210805085 |
00786210805085 |
Weight per package |
0.002 (lbs/each) |
0.0056 (lbs/each) |
Description |
TY523MX 3.62" "Ty-Rap" Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Length Of 92MM (3.6 Inches), Width Of 2.3MM (0.09 Inches), Thickness Of 1MM (0.04 Inch), Tensile Strength Rating Of 80 Newtons (18 Pounds)
|
TY523MXE 3.62" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 3.62 In Length, 0.08 In (Minimum);0.63 In (Maximum) Bundle Diameter, 0.09 In Width, Weather Resistant, Uv Resistant, 0.03 In Thickness, 18 LB/80 N Tensile Strength, +220 °F Operating Temperature, 0.0056 LB
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.15 (Each) |
$0.15 (Each) |
Carton/Reel |
$14.73 (100 Each) |
$147.30 (1000 Each) |
Standard Packaging/Reel |
$14.73 (100 Each) |
$1,473.00 (10000 Each) |
|
Material |
- |
Nylon/Polyamide 6.6 |
|
|
Length |
3.6 |
3.62 in;91.95 mm |
Thickness |
0.04 |
0.03 in;0.75 mm |
Width |
0.09 |
0.09 in;2.29 mm |
|
Description |
3.62" "TY-RAP" CABLE TIE |
3.62" "TY-RAP" CABLE TIE |
extra long description |
ABB TY523MX CBL TIE 18LB 4IN UV BLK |
ABB TY523MX CBL TIE 18LB 4IN UV BLK |
Long Description |
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 92mm (3.6 Inches), Width of 2.3mm (0.09 Inches), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds) |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 3.62 in Length, 0.08 in (Minimum);0.63 in (Maximum) Bundle Diameter, 0.09 in Width, Weather Resistant, UV Resistant, 0.03 in Thickness, 18 lb/80 N Tensile Strength, +220 °F Operating Temperature, 0.0056 lb |
Product Type |
CBL Tie 18LB 4IN Uv BLK 2-PC Dist |
Cable Tie |
Short Description |
- |
Cable Tie, Nylon/Polyamide 6.6, Black, 3.62 in;91.95 mm |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
|
Bundle Diameter |
- |
0.08 in (Minimum);2 mm (Minimum);0.63 in (Maximum);16 mm (Maximum) |
Maximum Operating Temperature |
- |
+105 °C;+220 °F |
package quantity |
- |
10000 PK;1000 CT |
Resistance Properties |
- |
Weather Resistant;UV Resistant |
Standards Met |
- |
UL/EN/CSA62275 Listed |
Tensile Strength |
18;80 |
18 lb/80 N |
|
Brand |
Ty-Rap |
Ty-Rap |
Manufacturers Part Number |
TY523MX |
TY523MX |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
HIGH PERFORMANCE |
|
minimum qty |
- |
100 |
Status |
- |
Inactive |