Nacogdoches |
8,800 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
3M |
Catalog Number |
TY523M |
CT4NT18C |
Manufacturer Number |
TY523M |
CT4NT18C |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39121703 - Cable ties
|
31201523 - Cloth tape
|
UPC/EAN/GTIN |
00786210805078 |
00051128592755 |
Weight per package |
0.002 (lbs/each) |
0.0001 (lbs/each) |
Description |
TY523M 3.62" "Ty-Rap" Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21 Rated For Ah-2 Plenum, Length Of 92MM (3.6 Inches), Width Of 2.3MM (0.09 Inches), Thickness Of 1MM (0.04 Inch), Tensile Strength Rating Of 80 Newtons (18 Pounds)
|
CT4NT18C Cable Tie CT4NT18-C
Cable Tie, Miniature Style, Nylon 6/6 Material, Natural, 4.1 In Length, 0.75 In Bundle Diameter, 0.1 In Width, 0.035 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.12 (Each) |
$0.07 (Each) |
Carton/Reel |
$120.40 (1000 Each) |
$68.50 (1000 Each) |
Standard Packaging/Reel |
$120.40 (1000 Each) |
$68.50 (1000 Each) |
|
|
Color |
- |
Natural |
Style |
- |
Miniature |
|
Length |
3.6 |
4.1 in |
Thickness |
0.04 |
0.035 in;1 mm |
Width |
0.09 |
0.1 in;2.5 mm |
|
Description |
3.62" "TY-RAP" CABLE TIE |
CABLE TIE CT4NT18-C |
extra long description |
ABB TY523M CABLE TIE 18LB 4 NAT NYL |
3M 7000031849 3M™ Standard Nylon Ca |
Features |
- |
3M(TM) Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M(TM) Cable Tie CT4NT18-C is 4.1" in length. Natural. 18 lb tensile strength. 100 pcs/bag. |
Long Description |
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 92mm (3.6 Inches), Width of 2.3mm (0.09 Inches), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds) |
Cable Tie, Miniature Style, Nylon 6/6 Material, Natural, 4.1 in Length, 0.75 in Bundle Diameter, 0.1 in Width, 0.035 in Thickness, 18 lb;8.165 kg Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature |
Product Type |
Cable Tie 18LB 4 Nat Nylon 2-PC Di |
Cable Tie |
Short Description |
- |
Cable Tie, Nylon 6/6, Natural, 4.1 in, 100 BG |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
- |
|
Bundle Diameter |
- |
0.75 in;19.1 mm |
for use with |
- |
Long-haul/Metro Loop Network: CO/POP, Long-haul/Metro Loop Network: Outdoor, Wireless Network: Backhaul |
Maximum Operating Temperature |
- |
+85 °C |
Minimum Operating Temperature |
- |
-40 °C |
package quantity |
- |
100 BG |
Standards Met |
- |
RoHS 2011/65/EU Compliant;UL Listed 62275 Type 21 |
Tensile Strength |
18;80 |
18 lb;8.165 kg |
|
Brand |
Ty-Rap |
3M |
Manufacturers Part Number |
TY523M |
CT4NT18-C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
WIRE LUBE, MARKERS, & TIES |
Type |
HIGH PERFORMANCE |