Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Milbank |
Satco |
Catalog Number |
S8324 |
S8324 |
Manufacturer Number |
S8324 |
S8324 |
Category |
Meter Sockets & Mounting Assem -
Meter Socket & Metering Accy.
|
Fluorescent Lamps -
Integrated Non-Ballasted Lamps
|
Classification |
Meter Socket Accessories
|
Fluorescent
|
UNSPSC |
27112822 - Hub adapters
|
39101619 - Compact fluorescent CFL lamps
|
UPC/EAN/GTIN |
00784572128194 |
00045923083242 |
Weight per package |
0.44 (lbs/each) |
0.16 (lbs/each) |
Description |
S8324 Hub Adapter Plate
Hub Adapter Plate
|
S8324 26W 2 Pin Twin Tube CFL G24D-3 41K
Compact Fluorescent Double Twin 2 Pin Lamp, Designation: CFD18W/841, 18 WTT, T4 Shape, G24D-2 G24D-2 Base, 12000 HR, Lumens: 1250 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 6 In Length
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.88 (Each) |
$4.99 (Each) |
Carton/Reel |
$11.88 (1 Each) |
$4.99 (1 Each) |
Standard Packaging/Reel |
$11.88 (1 Each) |
$4.99 (1 Each) |
|
connection |
None |
- |
Material |
Painted Steel |
- |
Wattage |
- |
18.000000000000000 |
|
color rendering index (cri) |
- |
80-89 |
color temperature |
- |
4100;4100 |
|
Diameter |
- |
1.380000000000000 |
Length |
4.5 INCH |
6 |
Size |
Reduces 4 1/3 Inch Hub Opening to a 2 3/4 Inch Hub Opening |
- |
|
Description |
HUB ADAPTER PLATE |
26W 2 PIN TWIN TUBE CFL G24D-3 41K |
extra long description |
MILB S8324 HUB ADAPTER PLATE 12819 |
SATCO S8324 CFD18W/841 |
Long Description |
HUB ADAPTER PLATE |
Compact Fluorescent Double Twin 2 Pin Lamp, Designation: CFD18W/841, 18 WTT, T4 Shape, G24d-2 G24d-2 Base, 12000 HR, Lumens: 1250 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 6 IN Length |
Product Type |
Hub Adapter Plate 12819 |
CFD18W/841 |
Special Features |
Includes 4 Hub Screws |
- |
|
average life |
- |
12000 |
Base |
- |
G24d-2 |
lumens |
- |
1.25k |
Warranty |
- |
2 Year Limited |
|
Brand |
MILBANK |
Satco |
Manufacturers Part Number |
S8324 |
S8324 |
|
Category Description |
Meter Socket Accessories |
Fluorescent |
Type |
Large to Small Hub Opening Adaptor |
Double Twin 2 Pin |
|
Application |
Metering Accessory |
- |
Operating Temperature |
- |
Ballast Dependent |
standard |
Non UL Listed |
RoHS Compliant;UL Listed |