Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
HPS Imperator® |
Eaton |
Catalog Number |
PH500MQMJ |
C0500E2AFB |
Manufacturer Number |
PH500MQMJ |
C0500E2AFB |
Category |
Control Transformers -
Encapsulated Industrial Contro
|
Control Transformers -
Encapsulated Industrial Contro
|
Classification |
Control Transformers
|
Encapsulated Industrial Control Transformers
|
UNSPSC |
39121026 - Control power transformer
|
39121026 - Control power transformer
|
UPC/EAN/GTIN |
00803423077990 |
00786680420962 |
Weight per package |
12.5 (lbs/each) |
19.4 (lbs/each) |
Description |
PH500MQMJ CNTL 500VA 240X480-120X240
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 500 Kva
|
C0500E2AFB 500 Va Type Mte Control Transformer With Primary F
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, SV: 120/115/110V, 55°C, 500 Va
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$228.90 (Each) |
$642.74 (Each) |
Carton/Reel |
$228.90 (1 Each) |
$642.74 (1 Each) |
Standard Packaging/Reel |
$228.90 (1 Each) |
$642.74 (1 Each) |
|
connection |
Terminal Block |
- |
Phase |
1 PH |
- |
Wattage |
500 W |
- |
|
Height |
AML21BBA2BA-007 |
- |
Length |
4.75 in. |
- |
Width |
5.94 in |
- |
|
Description |
CNTL 500VA 240X480-120X240 |
500 VA TYPE MTE CONTROL TRANSFORMER WITH PRIMARY F |
extra long description |
HMND PH500MQMJ CNTL 500VA 240X480-1 |
ETN C0500E2AFB 500VA Type MTE CPT W |
Features |
- |
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements. |
Long Description |
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV, 120x240 SV, 500 kVA |
Eaton type MTE industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, sv: 120/115/110v, 55°c, 500 va |
Product Type |
CNTL 500VA 240X480-120X240 |
500VA Type Mte CPT W/ Prim Fuse Block |
Special Features |
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system. |
Primary Fuse Block |
|
dimensions |
- |
5.5100 IN X 5.2300 IN X 6.1400 IN |
Input Voltage |
240X480, 230x460, 220x440 |
- |
kva rating |
- |
500 VA |
Output Voltage |
120x240, 115x230, 110x220 |
- |
Primary Voltage |
- |
220 X 440 V, 230 X 460 V, 240 X 480 V |
Secondary Voltage |
- |
120/115/110 V |
Tap Size |
- |
NONE |
|
Brand |
|
Eaton Corp |
Manufacturers Part Number |
PH500MQMJ |
C0500E2AFB |
sub brand |
Machine Tool Industrial Control Transformer |
- |
|
Category Description |
CONTROL TRANSFORMERS |
- |
Type |
Tranformer > Dry Type > Control > Molded |
Industrial Control Transformer |
|
Manufacturer Status |
Inactive |
- |
|
Application |
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers |
Other |
Enclosure |
Core and Coil |
- |
Frequency Rating |
50/60 Hz |
- |
Mounting |
PANEL |
- |
standard |
CSA, UL, CE |
CSA Certified,UL Listed,cUL Certified,RoHS Compliant |
Temperature Rating |
Typical 30 Average/ 40 Maximum |
55°C |