Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Brady® |
Dymo |
Catalog Number |
M21500430 |
622289 |
Manufacturer Number |
M21-500-430 |
784622289 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Tape
|
Tape
|
UNSPSC |
55121612 - Printer labels
|
55121600 - Labels
|
UPC/EAN/GTIN |
00662820899709 |
00071701222893 |
Weight per package |
0.2 (lbs/each) |
2.75 (lbs/each) |
Description |
M21500430 Polyester Labels, 0.5" X 21', BK/CLR
Brady M21-500-430 Label Polyester 0
|
622289 Rhino 1/2" Clear Permanent Poly Labels
Rhino 1/2IN Clear Perm Poly Label-12MM
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.68 (Each) |
$47.32 (Each) |
Carton/Reel |
$29.68 (1 Each) |
$1,183.00 (25 Each) |
Standard Packaging/Reel |
$29.68 (1 Each) |
$1,183.00 (25 Each) |
|
Material |
- |
Permanent Polyester |
|
Background Color |
- |
Clear |
Finish |
Gloss |
- |
|
Length |
- |
18 Foot |
Thickness |
- |
12 Millimeter |
Width |
- |
1/2 INCH |
|
Additional Information |
- |
RoHS Compliant; Constructional Feature UV, Water, Oil, and Chemical Resistant; Applicable Standard UL 969, OSHA, ANSI and ISO |
Commodity Description |
- |
Markers & Marking Tapes |
Description |
POLYESTER LABELS, 0.5" X 21', BK/CLR |
RHINO 1/2" CLEAR PERMANENT POLY LABELS |
extra long description |
- |
PERMANENT ACRYLIC ADHESIVE TYPE; PERMANENT POLYESTER MATERIAL; 18 FOOT; 1/2 INCH; ASSETS AND BARCODING, NETWORK COMPONENT, LABELING PANEL, FACE PLATE AND SHELVES APPLICATION; 12 MILLIMETER THICKNESS; 1 ROLL PER BOX QUANTITY; CLEAR BACKGROUND COLOR; THERMAL TRANSFER PRINTER TYPE; BLACK GRAPHIC COLOR; RHINO[TM] BRAND; ROHS COMPLIANT; CONSTRUCTIONAL FEATURE UV, WATER, OIL, AND CHEMICAL RESISTANT; APPLICABLE STANDARD UL 969, OSHA, ANSI AND ISO |
Features |
Clear labels are sometimes the right choice for the application and Brady’s B-430 clear polyester has been engineered to meet a large variety of performance needs. From difficult surfaces to harsh environments, this material is ideal for labs, asset tracking, faceplate labeling, and more. |
- |
Long Description |
BRADY M21-500-430 Label Polyester 0 |
RHINO 1/2IN CLEAR PERM POLY LABEL-12MM |
Product Type |
Label Polyester 0.5IN X 21FT BK/CL |
Permanent Component Label |
|
Graphic Color |
- |
BLACK |
included |
1 Continuous Roll (21 Feet) |
- |
Printer Type |
- |
THERMAL TRANSFER |
Quantity |
- |
1 Roll per Box |
|
Brand |
Brady® |
DYMO |
Manufacturers Part Number |
M21-500-430 |
622289 |
|
Category Description |
TAPE |
TAPE |
Type |
- |
Permanent Acrylic Adhesive |
|
Manufacturer Status |
Inactive |
- |
|
Application |
- |
Assets and Barcoding, Network Component, Labeling Panel, Face Plate and Shelves |