Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
L27PSHIDEX398CSB |
L27HIDEX39840DG2 |
Manufacturer Number |
KT-LED27PSHID-EX39-8CSB-D |
KT-LED27HID-EX39-840-D /G2-DP |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
39101902 - High intensity discharge HID ballast
|
N/A
|
UPC/EAN/GTIN |
00843654140797 |
00890949019498 |
Weight per package |
0.0525 (lbs/each) |
0.84 (lbs/each) |
Description |
L27PSHIDEX398CSB 18/22/27W Led Hid Repl 3K/4K/5K Mog 2600-3900 LM
Led Hid Replacement Lamp Feat. Power Select & Color Select. 27/22/18W, 3000/4000/5000K, 120-277V Input, EX39 Base, Directdrive
|
L27HIDEX39840DG2 27W Led Hid Repl 40K Mog Base 120-277V
Led Hid Replacement Lamp, 27W, EX39 Base, 4000K, 120-277V Input, Directdrive (Gen 2)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$55.44 (Each) |
$47.59 (Each) |
Carton/Reel |
$55.44 (1 Each) |
$47.59 (1 Each) |
Standard Packaging/Reel |
$887.04 (16 Each) |
$761.44 (16 Each) |
|
Ballast Type |
- |
N/A |
Number of Lamps |
- |
N/A |
Wattage |
- |
27 |
|
Base Type |
- |
EX39 |
color rendering index (cri) |
- |
>80 Deg |
color temperature |
- |
4000 |
housing color |
- |
N/A |
|
Construction |
- |
N/A |
Description |
18/22/27W LED HID REPL 3K/4K/5K MOG 2600-3900 LM |
27W LED HID REPL 40K MOG BASE 120-277V |
extra long description |
Key KT-LED27PSHID-EX39-8CSB-D LED H |
Key KT-LED27HID-EX39-840-D /G2-DP 2 |
Long Description |
LED HID Replacement lamp feat. Power Select & Color Select. 27/22/18W, 3000/4000/5000K, 120-277V Input, EX39 Base, DirectDrive |
LED HID REPLACEMENT LAMP, 27W, EX39 BASE, 4000K, 120-277V INPUT, DIRECTDRIVE (GEN 2) |
Product Type |
Led Hid Replacement Lamp Feat. Power Select & Color Select. |
27W, 3915 Lumen, 100W MH Equiv., IP64, Mogul Base |
|
beam angle |
- |
360 Deg |
Circuit Type |
- |
N/A |
Input Voltage |
- |
120-277V |
ip rating |
- |
IP64 |
lumens |
- |
3780 |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
Sensor Type |
- |
N/A |
Wire Type |
- |
N/A |
|
Brand |
Keystone |
Keystone |
Manufacturers Part Number |
KT-LED27PSHID-EX39-8CSB-D |
KT-LED27HID-EX39-840-D /G2-DP |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |