Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Juno |
Catalog Number |
HLBSL4069FS351EM |
WF4SWW590CRIMWM6 |
Manufacturer Number |
HLBSL4069FS351EMWR |
WF4 SWW5 90CRI MW M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111515 - Downlighting fixtures
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083916368 |
00194994243465 |
Weight per package |
0.51 (lbs/each) |
1.5 (lbs/each) |
Description |
HLBSL4069FS351EM 4" Led Trim 3K/4K/5K Ultra Thin Lite 716-768LM
4-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (3000K-5000K)
|
WF4SWW590CRIMWM6 4" 9W Led Wafer 27K/3K/35K/4K/5K 650LM
The 4-Inch Juno® Wafer™ Led Downlights With Switchable White Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment, While Eliminating The Need For Recessed Housings. The Innovative Switchable White Feature Incorporates A Switch On Each Fixture For Simple Color Temperature Adjustment. Too Warm or Too Cool? Simply Toggle The Integrated Switch to Your Desired Setting (3000K Factory Default) and You Are Done! Whatever Your Application, Luminaires With Swi
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.46 (Each) |
$25.23 (Each) |
Carton/Reel |
$24.46 (1 Each) |
$25.23 (1 Each) |
Standard Packaging/Reel |
$97.84 (4 Each) |
$151.38 (6 Each) |
|
amperage rating |
0.085 A at 120 V |
- |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED - Dynamic |
Material |
- |
Aluminum |
Number of Lamps |
- |
1 |
Shape |
- |
Round |
Voltage Rating |
120V |
120 |
Wattage |
10.1 W |
9 |
|
Color |
- |
White |
color rendering index (cri) |
- |
90 |
color temperature |
- |
2700 ,3000 ,3500 ,4000 ,5000 ,Variable |
Finish |
white |
Matte |
Lens Color |
- |
WHITE |
Lens Material |
- |
Polycarbonate |
Style |
(blank) |
CONTEMPORARY |
|
Height |
- |
1.1 |
Length |
- |
4.7 |
Width |
- |
4.7 |
|
Construction |
- |
Canless,New Construction,Remodel |
Description |
4" LED TRIM 3K/4K/5K ULTRA THIN LITE 716-768LM |
4" 9W LED WAFER 27K/3K/35K/4K/5K 650LM |
extra long description |
CLS HLBSL4069FS351EMWR 4" RD SFT LE |
LITH WF4 SWW5 90CRI MW M6 4IN wafer |
Features |
- |
Design Select |
Long Description |
4-Inch LED smooth lens downlight with plastic housing and remote driver / junction box with Selectable CCT (3000K-5000K) |
The 4-inch Juno® Wafer™ LED Downlights with Switchable White provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings. The innovative Switchable White feature incorporates a switch on each fixture for simple color temperature adjustment. Too warm or too cool? Simply toggle the integrated switch to your desired setting (3000K factory default) and you are done! Whatever your application, luminaires with Swi |
Product Type |
4" RD SFT Lens, 600LM, 30-50K, 120V, MW |
4IN Wafer-Thin Led Downlight, Switchable |
Special Features |
Features a round polymer trim and smooth lens |
- |
|
average life |
- |
50,000 |
dimensions |
- |
4.7 x 1.1 x 1.1 |
dimmable |
- |
Yes |
Hardware |
- |
Yes |
lumens |
- |
670 LM |
Maximum Operating Temperature |
- |
25 |
media |
- |
Yes |
Power Source |
- |
Hardwired |
Socket Type |
N/A |
- |
Warranty |
- |
3 |
|
Brand |
HALO |
JUNO |
Manufacturers Part Number |
HLBSL4069FS351EMWR |
WF4 SWW5 90CRI MW M6 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
HLBSL Smooth Lens Downlight |
Downlight |
|
|
|
Application |
lighting |
Decorative,Hospitality,Residential,Retail,Shower |
environmental conditions |
- |
Indoor,Outdoor |
Mounting |
Direct Mount |
Recessed |
standard |
Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Certified - Damp Location;RoHS Compliant;Showerlight;AIR-TITE (TM) Certified ASTM E283;Wet Locations Listed;LM79/LM80 Compliant;EMI/RFI per FCC 47CFR Part 15 B;California Title 24;IP44 Rated |
CSAusCA Title 24,ENERGY STAR,FCC 47CFR Part 15 Consumer,JA8 |