Nacogdoches |
50 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Cooper Bussmann North America |
Catalog Number |
GMA2R |
GMA2A |
Manufacturer Number |
GMA2R |
GMA-2A |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
-
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
051712647892 |
00051712716673 |
Weight per package |
0.002 (lbs/each) |
0.004 (lbs/each) |
Description |
GMA2R 2A 250V Glass Fast Acting Fuse
Fuse, No Blown Fuse Indicator, 2 A Current Rating, 5.2 MM Diameter, Fast Acting Fuse Type, 100 A @ 250 V Ac;10000 A @ 125 V Ac Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 21.10 MM Overall Length, 1 CT;5 PK Package Quantity, Csa Certified, Class 1422-01, File 53787, 63MA-6A;Pse Approval;Rohs Compliant;Ul Listed, Guide Jdyx, File E19180, 63MA-6A;Ul Recognized, Guide JDYX2, File E19180, 7-15A Standards Met, 250 V Ac Voltage Rating
|
GMA2A 2A 250V Fa 5X20MM Glass Fuse
2A 250V 5MM X 20MM Glass, Fast Acting Fuse
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.14 (Each) |
$1.95 (Each) |
Carton/Reel |
$2.14 (1 Each) |
$9.75 (5 Each) |
Standard Packaging/Reel |
$10.70 (5 Each) |
$9.75 (5 Each) |
|
amperage rating |
- |
2 AMP |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
2 A |
- |
interrupt rating |
100 A @ 250 V ac;10000 A @ 125 V ac |
- |
Material |
Glass (Tube);Brass (End Cap) |
- |
Voltage Rating |
250 V ac |
250 VAC |
|
Diameter |
5.2 mm |
- |
Overall Length |
21.10 mm |
- |
Size |
- |
5 mm Diameter X 20 mm Length |
|
Description |
2A 250V GLASS FAST ACTING FUSE |
2A 250V FA 5X20MM GLASS FUSE |
extra long description |
- |
EFSE GMA-2A UL Fast Acting 5mm Glas |
Long Description |
Fuse, No Blown Fuse Indicator, 2 A Current Rating, 5.2 mm Diameter, Fast Acting Fuse Type, 100 A @ 250 V ac;10000 A @ 125 V ac Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 21.10 mm Overall Length, 1 CT;5 PK Package Quantity, CSA Certified, Class 1422-01, File 53787, 63mA-6A;PSE Approval;RoHS Compliant;UL Listed, Guide JDYX, File E19180, 63mA-6A;UL Recognized, Guide JDYX2, File E19180, 7-15A Standards Met, 250 V ac Voltage Rating |
2A 250V 5mm x 20mm Glass, Fast Acting Fuse |
Product Type |
Fuse |
Ul Fast Acting 5MM Glass Fuse 2a |
Short Description |
Fuse, Fast Acting, 2 A, 21.10 in (L) |
- |
Special Features |
- |
Low Breaking Capacity, Interrupt Rating 100 Amp at 250 Vac, 10 kA at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap |
|
Fuse Type |
Fast Acting |
- |
package quantity |
1 CT;5 PK |
- |
Response Time |
- |
60 Min Maximum at 135%, 2 Min Maximum at 200% |
Standards Met |
UL Listed, Guide JDYX, File E19180, 63mA-6A;UL Recognized, Guide JDYX2, File E19180,7-15A;CSA Certified, Class 1422-01, File 53787,63mA-6A;PSE Approval;RoHS Compliant |
- |
type of indicators |
- |
Non-Indicating |
|
Brand |
Edison Fuses |
Eaton |
Manufacturers Part Number |
GMA2R |
GMA-2A |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
- |
Electronic, Fast Acting |
|
|
Application |
- |
Electronic Circuits |
standard |
- |
UL 248-14, CSA, CE |