Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
F88G36 |
8836HS |
Manufacturer Number |
F88G36 |
8836 HS |
Category |
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Gutters & Troughs -
Nema Type 1 Wireway & Fittings
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131710 - Wireway
|
39131710 - Wireway
|
UPC/EAN/GTIN |
00783510526207 |
00782051478150 |
Weight per package |
27 (lbs/each) |
21.16 (lbs/each) |
Description |
F88G36 8X8X36 N1 HC STRT SCT
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 8 In Overall Height, 36 In Overall Length, 8 In Overall Width, 27 LB
|
8836HS Wway 8X8X36 N1 QK Conn HC
Eaton B-Line Series Wireway, 8" Height, 36" Length, 8" Width, HS Wireway, Thru Holes, 11 Top Knockouts, 11 Bottom Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$168.34 (Each) |
$161.82 (Each) |
Carton/Reel |
$168.34 (1 Each) |
$161.82 (1 Each) |
Standard Packaging/Reel |
$168.34 (1 Each) |
$161.82 (1 Each) |
|
Cover Type |
Hinged Cover |
HINGED |
Material |
Steel |
14 GAUGE STEEL |
|
Color |
Gray |
- |
Color Code |
ANSI 61 |
- |
Finish |
Polyester Powder Paint |
Gray |
Style |
Liftoff Cover no Knockouts |
- |
|
Height |
8 |
8.00 In |
Length |
- |
36.00 In |
Overall Length |
36 in;914 mm |
- |
Width |
8 |
8.00 In |
|
Description |
8X8X36 N1 HC STRT SCT |
WWAY 8X8X36 N1 QK CONN HC |
extra long description |
NVENT HOF F88G36 36.00in Straight S |
B-LINE 8836 HS HINGE SCREW CVR WIRE |
Features |
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts. |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
Long Description |
Lay-In Wireway, Gray, Polyester Powder Paint, Steel, Hinged Cover, 8 in Overall Height, 36 in Overall Length, 8 in Overall Width, 27 lb |
Eaton B-Line series wireway, 8" height, 36" length, 8" width, HS wireway, Thru holes, 11 top knockouts, 11 bottom knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge |
Product Type |
36.00IN Straight Section |
Hinge Screw CVR Wireway, 8X8X36 |
Short Description |
NEMA 1 Hinged Lay-In Wireway, 36 x 8 x 8 in, Gray |
- |
|
dimensions |
- |
36.0000 IN X 8.0000 IN X 8.0000 IN |
Enclosure Type |
Nema 1 |
- |
fitting type |
Lay-In Wireway |
- |
for use with |
Cable and Wire Junction, Distribution and Termination |
- |
ip rating |
IP30 |
- |
Knockouts |
NO |
- |
Overall Height |
8 in;203 mm |
- |
Overall Width |
8 in;203 mm |
- |
straight section length |
- |
36.00 In |
|
Brand |
Hoffman |
EATON B-LINE SERIES |
Manufacturers Part Number |
F88G36 |
8836 HS |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Straight Section |
Wireway |
|
|
Application |
Power Distribution |
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Struct |
Enclosure |
- |
NEMA 1, IP30 |
nema rating |
1 Indoor, electrical protection |
- |
standard |
- |
CSA C22.2.,UL Listed |