Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
DVCL153PHWH |
DV600PWH |
Manufacturer Number |
DVCL153PHWH |
DV-600P-WH |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557003322 |
00027557687522 |
Weight per package |
0.27 (lbs/each) |
0.25 (lbs/each) |
Description |
DVCL153PHWH Diva 150W Led 3WAY White Clam
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;600 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.25 LB/Ea
|
DV600PWH Diva 600W SP White
00027557687522|0027557|027557687522|02755768752|68752|DV 600P WH|DV600PWH|DV-600P-WH|Diva Inc 600W White|Lewtron Electronics DV 600P WH|Lewtron Electronics DV600PWH|Lewtron Electronics DV-600P-WH|Lootron Electronics DV 600P WH|Lootron Electronics DV600PWH|Lootron Electronics DV-600P-WH|Lutron DV 600P WH|Lutron DV600PWH|Lutron DV-600P-WH|Lutron Electric DV 600P WH|Lutron Electric DV600PWH|Lutron Electric DV-600P-WH|Lutron Electronics DV 600P WH|Lutron Electronics DV600PWH|Lutron Electronics DV-600P-WH
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.03 (Each) |
$29.27 (Each) |
Carton/Reel |
$96.09 (3 Each) |
$29.27 (1 Each) |
Standard Packaging/Reel |
$1,537.44 (48 Each) |
$702.48 (24 Each) |
|
actuator |
- |
Paddle Switch |
amperage rating |
- |
Tapswitch |
connection |
- |
Wire Leads |
insulation |
Plastic |
Plastic |
Lamp Type |
Dimmable Cfl/Led;Incandescent/Halogen |
Outdoor Area, Parking, Roadway, Security, Sidewalk |
Material |
- |
METAL/PLASTIC |
Poles |
1 |
125 |
Voltage Rating |
120 |
120 |
Wattage |
600 |
600 |
|
|
Height |
4.69 in;119 mm |
32 to 104 |
Length |
2.94 in;75 mm |
- |
Size |
4.69 x 2.94;119 x 75 |
4.69 in (119 mm) x 2.94 in (75 mm) |
Width |
2.75 in;70 mm |
- |
|
Description |
DIVA 150W LED 3WAY WHITE CLAM |
DIVA 600W SP WHITE |
extra long description |
LUT DVCL-153PH-WH DIVA CFL/LED CLAM |
LUT DV-600P-WH DIVA INC 600W WHITE |
Features |
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs |
- |
Long Description |
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;600 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.25 LB/Ea |
00027557687522|0027557|027557687522|02755768752|68752|DV 600P WH|DV600PWH|DV-600P-WH|DIVA INC 600W WHITE|Lewtron Electronics DV 600P WH|Lewtron Electronics DV600PWH|Lewtron Electronics DV-600P-WH|Lootron Electronics DV 600P WH|Lootron Electronics DV600PWH|Lootron Electronics DV-600P-WH|Lutron DV 600P WH|Lutron DV600PWH|Lutron DV-600P-WH|LUTRON ELECTRIC DV 600P WH|LUTRON ELECTRIC DV600PWH|LUTRON ELECTRIC DV-600P-WH|LUTRON ELECTRONICS DV 600P WH|LUTRON ELECTRONICS DV600PWH|LUTRON ELECTRONICS DV-600P-WH |
Product Type |
dimmable Bulb |
Diva Inc 600W White |
Short Description |
Dimmable Bulb Wallbox Switch, 1P, 3W, CFL/LED, White, Clamshell |
- |
Special Features |
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. |
Tapswitch |
|
Cable Size |
- |
32 to 104 |
Connection Type |
Wire Leads |
- |
Maximum Operating Temperature |
+40 °C;+104 °F |
- |
media |
Yes |
- |
Minimum Operating Temperature |
+0 °C;+32 °F |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
48 CA;3 PK |
- |
Power Rating |
150 W;6000 W |
- |
sensing range |
- |
SensorSwitch |
Switch Type |
Wallbox Switch |
- |
terminals |
- |
Tapswitch |
Warranty |
1 yr |
- |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
DVCL-153PH-WH |
DV-600P-WH |
sub brand |
Diva(R) |
Diva |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Dimmer, 3-way/single-pole, clamshell packaging |
Dimmer, single-pole |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
environmental conditions |
Indoor use only |
- |
Frequency Rating |
60 Hz |
60 |
Mounting |
WALLBOX |
WALLBOX |
Operating Temperature |
- |
32 to 104 F (0 to 40 C) |
standard |
UL, CSA, NOM |
UL, CSA, NOM |