Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
CTCL153PHIV |
SCL153PHIV |
Manufacturer Number |
CTCL153PHIV |
SCL-153PH-IV |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Lighting Dimmers
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557003575 |
00784276008891 |
Weight per package |
0.25 (lbs/each) |
0.35 (lbs/each) |
Description |
CTCL153PHIV Contour 150W Led 3WAY Ivory Clam
Skylark Contour Led+ Dimmer, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal, Clamshell Packaging In Ivory
|
SCL153PHIV Skylark CFL/Led Dimmer Ivory
Skylark Led+ Dimmer For Led, Halogen, and Incandescent Dimmable Bulbs, Clamshell Packaging In Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.20 (Each) |
$24.00 (Each) |
Carton/Reel |
$87.60 (3 Each) |
$24.00 (1 Each) |
Standard Packaging/Reel |
$1,401.60 (48 Each) |
$24.00 (1 Each) |
|
insulation |
Plastic |
Plastic |
Poles |
1 |
1 |
Voltage Rating |
120 |
120 |
Wattage |
600 |
600 |
|
Size |
4.69 x 2.94;119 x 75 |
4.69 x 2.94;119 x 75 |
|
Description |
CONTOUR 150W LED 3WAY IVORY CLAM |
SKYLARK CFL/LED DIMMER IVORY |
extra long description |
LUT CTCL-153PH-IV CONTOUR CFL/LED C |
LUT SCL-153PH-IV SKYLARK CFL/LED DI |
Features |
The Lutron Skylark Contour LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark Contour dimmer switch features a smooth, linear slider to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark Contour also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or havi |
The Lutron Skylark LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark dimmer switch features a smooth, linear slider knob to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or having to turn the powe |
Long Description |
Skylark Contour LED+ Dimmer, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal, clamshell packaging in ivory |
Skylark LED+ Dimmer for LED, halogen, and incandescent dimmable bulbs, clamshell packaging in ivory |
Product Type |
Contour CFL/Led Clam Ivory |
Skylark CFL/Led Dimmer Ivory Clam |
Special Features |
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. |
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. |
|
Connection Type |
Wire Leads |
Wire Leads |
media |
Yes |
Yes |
Switch Type |
Slide |
Slide |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
CTCL-153PH-IV |
SCL-153PH-IV |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
- |
Type |
Dimmer with on/off switch, 3-way/single-pole, clamshell packaging |
Dimmer with on/off switch, 3-way/single-pole, clamshell packaging |
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
environmental conditions |
Indoor use only |
Indoor use only |
Mounting |
WALLBOX |
WALLBOX |
standard |
UL, CSA |
UL, CSA, NOM |