Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
CS15AC1GRY |
CS115GY |
Manufacturer Number |
CS15AC1GRY |
CS115GY |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Commercial Switches
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007126563 |
00032664487484 |
Weight per package |
0.1604 (lbs/each) |
0.11 (lbs/each) |
Description |
CS15AC1GRY 15A 120/277VAC S Wire Comm SP SW Gry
Commercial 1-Pole Switch, Side-Wire, 15A 120/277V.
|
CS115GY Switch Toggle SP 15A 120/277V Swire Gy
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 15A, Commercial, Flush, 120/277V, Side Wire, Screw, Gray, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.54 (Each) |
$4.59 (Each) |
Carton/Reel |
$45.43 (10 Each) |
$45.90 (10 Each) |
Standard Packaging/Reel |
$227.16 (50 Each) |
$229.50 (50 Each) |
|
amperage rating |
15 |
15 |
insulation |
False |
- |
Material |
- |
PVC |
Poles |
Single Pole |
1 |
Voltage Rating |
120/277 |
120/277 V |
|
|
Description |
15A 120/277VAC S WIRE COMM SP SW GY |
SWITCH TOGGLE SP 15A 120/277V SWIRE GY |
extra long description |
P&S CS15AC1GRY 15A 120/277VAC S WIR |
EWD CS115GY Switch Toggle SP 15A 12 |
Features |
- |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
Long Description |
Commercial 1-Pole Switch, Side-Wire, 15A 120/277V. |
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Flush, 120/277V, Side wire, Screw, Gray, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC |
Product Type |
15A 120/277VAC S Wire Comm SP SW Gry |
Switch Toggle SP 15A 120/277V Swire Gy |
Special Features |
Back & Side wire, locking support, one piece brass alloy contact arm |
Commercial Grade |
|
action |
SP |
- |
Contact Rating |
15amp, 120/277vac |
- |
dimensions |
- |
1.3000 IN X 0.9020 IN X 4.2000 IN |
Switch Type |
Toggle |
- |
Voltage |
120.0 V |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Eaton |
Manufacturers Part Number |
CS15AC1GRY |
CS115GY |
|
Category Description |
Commercial switches |
Commercial switches |
Type |
SWITCH |
Commercial grade toggle switch |
|
|
Application |
Commercial/Residential |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
WALL |
- |
standard |
CULUS, FEDSPEC, UL20 |
Federal Specification Classification 6241 05,cULus Listed,NOM |