Nacogdoches |
311 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Legrand-Pass & Seymour |
Catalog Number |
B232ACP |
S235RAC |
Manufacturer Number |
B232ACP |
S235RAC |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00034481158851 |
00785007215090 |
Weight per package |
0.25 (lbs/each) |
0.35 (lbs/each) |
Description |
B232ACP 2G Zip BX W/Nails-Contract PK
Zip Box, PVC Material, Blue, 32 Cu.In Capacity, 2 Gang, Rectangular, 1/2 In Knockout Size, Mounting Ears and Captive Nails, 4.01 In Length, 3.69 In Width, 3.04 In Height, 25 LB/100
|
S235RAC PL BX 2G 35 Cu W/QC Capt Nail(M50)
Switch & Outlet Box, Thermoplastic, Gray, 2 Gang, Rectangular, 2 Outlets, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.35 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.08 (Each) |
$3.52 (Each) |
Carton/Reel |
$104.06 (50 Each) |
$175.95 (50 Each) |
Standard Packaging/Reel |
$104.06 (50 Each) |
$175.95 (50 Each) |
|
insulation |
- |
Flush |
Material |
PVC |
Thermoplastic |
Number of Gangs |
2 |
2 |
Shape |
Rectangular |
Rectangular |
|
|
Height |
3.04 in;77.2 mm |
2.87 in |
Length |
4.01 in;101.8 mm |
3.75 in |
Size |
- |
3.75 x 2.25 x 2.87 |
Width |
3.69 in;93.6 mm |
2.25 in |
|
Construction |
- |
Thermoplastic |
Description |
2G ZIP BX W/NAILS-CONTRACT PK |
PL BX 2G 35 CU W/QC CAPT NAIL(M50) |
extra long description |
ABB B232ACP TWO GANG ZIP BX W/NAILS |
P&S S235RAC PL BX 2G 35 CU W/QC CAP |
Features |
Two-Gang Nail-On New Work Outlet Box, Volume 32 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Captive Nails |
Double Gang Switch and Outlet Box with captive mounting nails on each end and four auto alamps on each end. It is easy to install with a rectangular cutout. It is durable and has an impact-resistant thermoplastic box. It contains innovative extras that cut installation time. 50 pack |
Long Description |
Zip Box, PVC Material, Blue, 32 cu.in Capacity, 2 Gang, Rectangular, 1/2 in Knockout Size, Mounting Ears And Captive Nails, 4.01 in Length, 3.69 in Width, 3.04 in Height, 25 lb/100 |
Switch & Outlet Box, ThermoPlastic, Gray, 2 Gang, Rectangular, 2 Outlets, Wall Mount, 3.75 in Length, 2.25 in Width, 2.87 in Height, 0.35 lb/EA |
Product Type |
Zip Box |
PL BX 2G 35 Cu W/QC Capt Nail(M50) |
Short Description |
Zip Box, PVC, Blue, 32 cu.in |
Switch & Outlet Box, Thermoplastic, Gray, 3 Gang, Nail On |
Special Features |
- |
Wood & Steel Stud Bracket Boxes with Quick Click |
|
Cable Entry |
- |
No |
Knockout Size |
1/2 in |
- |
Knockouts |
true |
- |
Mounting Type |
Mounting Ears And Captive Nails |
Wall Mount |
number of outlet |
- |
2 |
Number of Outlets |
- |
2 |
package quantity |
50 CT |
10 CT;50 PK |
Standards Met |
- |
UL Listed;ECCN: EAR99 |
|
|
Brand |
Thomas & Betts |
Pass & Seymour/Legrand |
Manufacturers Part Number |
B232ACP |
S2-35-RAC |
sub brand |
Carlon(R) |
Pass & Seymour |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Two-Gang Nail-On New Work Outlet Box |
Plastic Box |
|
Weight |
25 lb/100 |
0.35 lb/EA |
|
Application |
- |
Wall Box |
Capacity |
32 cu.in |
- |
Mounting |
Mounting Ears and Captive Nails |
WALL MOUNT |
standard |
- |
UL, CULUS, ROHS, UL Listed |