Nacogdoches |
311 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
PVC & Accessories |
Catalog Number |
B232ACP |
EZ32DN |
Manufacturer Number |
B232ACP |
EZ32DN |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00034481158851 |
00088700019881 |
Weight per package |
0.25 (lbs/each) |
0.2 (lbs/each) |
Description |
B232ACP 2G Zip BX W/Nails-Contract PK
Zip Box, PVC Material, Blue, 32 Cu.In Capacity, 2 Gang, Rectangular, 1/2 In Knockout Size, Mounting Ears and Captive Nails, 4.01 In Length, 3.69 In Width, 3.04 In Height, 25 LB/100
|
EZ32DN Ez 32 Cu-In. 2G Nail On
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 32 Cu.In Capacity, (8) Clamp Cable Entry, 2 Gang, Rectangular, 8 Knockouts, Angled Nail, 3.938 In Length, 3.063 In Width, 3.688 In Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.08 (Each) |
$2.16 (Each) |
Carton/Reel |
$104.06 (50 Each) |
$107.84 (50 Each) |
Standard Packaging/Reel |
$104.06 (50 Each) |
$107.84 (50 Each) |
|
Material |
PVC |
PVC |
Number of Gangs |
2 |
2-gang |
Shape |
Rectangular |
Rectangular |
|
|
Height |
3.04 in;77.2 mm |
3.688 in |
Length |
4.01 in;101.8 mm |
3.938 in |
Size |
- |
2-Gang |
Width |
3.69 in;93.6 mm |
3.063 in |
|
Construction |
- |
new work |
Description |
2G ZIP BX W/NAILS-CONTRACT PK |
EZ 32 CU-IN. 2G NAIL ON |
extra long description |
ABB B232ACP TWO GANG ZIP BX W/NAILS |
CTX EZ32DN 32 CU IN 2 GANG W/NAILS |
Features |
Two-Gang Nail-On New Work Outlet Box, Volume 32 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Captive Nails |
CANTEX EZ32DN EZ BOX is a 32 cu. in. 2-gang nail-on electrical switch and outlet box for residential or light commercial new construction (new work) electrical installations. It features 8 wire clamps and enhanced angled nails for easy installation. |
Long Description |
Zip Box, PVC Material, Blue, 32 cu.in Capacity, 2 Gang, Rectangular, 1/2 in Knockout Size, Mounting Ears And Captive Nails, 4.01 in Length, 3.69 in Width, 3.04 in Height, 25 lb/100 |
Electrical Switch and Outlet Box, PVC Material, Gray, EZ Model, 32 cu.in Capacity, (8) Clamp Cable Entry, 2 Gang, Rectangular, 8 Knockouts, Angled Nail, 3.938 in Length, 3.063 in Width, 3.688 in Height |
Product Type |
Zip Box |
Electrical Switch and Outlet Box |
Short Description |
Zip Box, PVC, Blue, 32 cu.in |
Electrical Switch and Outlet Box, PVC, Gray, 32 cu.in |
Special Features |
- |
Enhanced Nails for Quick Mounting between Studs |
|
Cable Entry |
- |
8 integral wire clamps |
Cable Entry Type |
- |
(8) Clamp |
for use with |
- |
Masonry Wall |
installation type |
- |
New Construction |
Knockout Size |
1/2 in |
- |
Knockouts |
true |
- |
Mounting Type |
Mounting Ears And Captive Nails |
Angled Nail |
Number of Knockouts |
- |
8 |
package quantity |
50 CT |
50 CT |
Standards Met |
- |
UL Listed;ETL Listed |
|
|
Brand |
Thomas & Betts |
PVC & Accessories |
Manufacturers Part Number |
B232ACP |
EZ32DN |
Model |
- |
EZ |
sub brand |
Carlon(R) |
EZ BOX(R) |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Two-Gang Nail-On New Work Outlet Box |
2-gang new work switch & outlet box |
|
|
Application |
- |
Residential Or Light Commercial New Construction (new Work) Electrical Installations |
Capacity |
32 cu.in |
32 cu.in |
Mounting |
Mounting Ears and Captive Nails |
Nail-On |
standard |
- |
ETL, 2-Hour Fire Rated |