Nacogdoches |
0 |
1,000 |
All Stores |
|
|
|
Vendor |
Nsi |
Buchanan |
Catalog Number |
WWCRD |
B21 |
Manufacturer Number |
WWC-R-D |
B2-1 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Wire Nuts
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121409 - Wire connectors
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00662381141163 |
00781789451879 |
Weight per package |
149.12 (lbs/each) |
0.77 (lbs/each) |
Description |
WWCRD Red Winged Wire Connecter 20000 Keg
Winged Wire Connector, (3) #16 Awg Conductor Size, (5) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 In Overall Width, 1.252 In Overall Height, 600 V, 149.12 LB
|
B21 B-Cap Wire Connector, Model B2 Red, 100/Box
Wire Connector, (2) #18 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.01 LB
|
|
Minimum Order QTY |
20000 Units |
100 Units |
Unit/Foot |
$0.08 (Each) |
$0.32 (Cap) |
Carton/Reel |
$0.08 (1 Each) |
$32.12 (100 Caps) |
Standard Packaging/Reel |
$1,597.40 (20000 Each) |
$321.20 (1000 Caps) |
|
Material |
Thermoplastic |
Flame-retardant Polypropelene |
Number of Conductors |
1 |
2 to 6 |
Terminal Type |
Winged |
- |
Voltage Rating |
600 V |
600 |
|
Color |
Red |
Red |
Conductor Material |
Copper |
- |
Finish |
Thermoplastic |
- |
Insulation Color |
Red |
Red |
Insulation Material |
Thermoplastic |
- |
|
Size |
H=1.25 - W=.906 - ID=.354 |
- |
|
Description |
RED WINGED WIRE CONNECTER 20000 KEG |
B-CAP WIRE CONNECTOR, MODEL B2 RED, 100/BOX |
extra long description |
NSI WWC-R-D WW Linerless Rubber 69k |
IDEAL B2-1 B-CAP B2 RED, 100 BOX |
Features |
Winged Red Easy Twist, 18-8 AWG - Fibre Drum Of 20,000. |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
Long Description |
Winged Wire Connector, (3) #16 AWG Conductor Size, (5) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 in Overall Width, 1.252 in Overall Height, 600 V, 149.12 lb |
Wire Connector, (2) #18 AWG Conductor Size, (5) #12 AWG Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.01 lb |
Product Type |
Winged Wire Connector |
Wire Connector |
Short Description |
Winged Wire Connector, Thermoplastic, Red, 18 to 8 AWG, 500 per bag |
Wire Connector, Red, 22 - 8 AWG, 500 per bag |
Special Features |
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
|
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
(5) #12 AWG |
(5) #12 AWG |
Maximum Operating Temperature |
+105 °C;+221 °F |
+105 °C;+221 °F |
Maximum Voltage Rating |
600 V |
600 V ac |
Minimum Conductor Size |
(3) #16 AWG |
(2) #18 AWG |
Overall Height |
1.252 in |
- |
Overall Width |
0.906 in |
- |
package quantity |
20000 DR |
100 BX |
Standards Met |
UL E155027;CSA 231168;RoHS;UL 486C Listed |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
Warranty |
1 YEAR |
- |
Wire Type |
CU Wire Only |
- |
|
|
Brand |
Nsi Industries |
Ideal |
Manufacturers Part Number |
WWCRD |
B2-1 |
sub brand |
Easy-Twist(TM) |
B-Cap(R) |
|
Category Description |
WIRE NUTS |
Datacom Wiring Devices and Accessories |
Type |
Winged Wire Connectors |
- |
|
|
|
Application |
Splicing Wire |
Insulating or Joining 1 or more conductors |
environmental conditions |
105 C |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
UL 486C |
CSA C22.2 #188, UL 486C Listed, RoHS |
Temperature Rating |
105 C |