Nacogdoches |
1,000 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
Ideal |
Catalog Number |
B21 |
30452J |
Manufacturer Number |
B2-1 |
30452J |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00781789451879 |
00783250216758 |
Weight per package |
0.77 (lbs/each) |
0.009 (lbs/each) |
Description |
B21 B-Cap Wire Connector, Model B2 Red, 100/Box
Wire Connector, (2) #18 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.01 LB
|
30452J Wing-Nut Wire Conn, Model 452 Red, 300/Jar
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.01 LB
|
|
Minimum Order QTY |
100 Units |
300 Units |
Unit/Foot |
$0.32 (Cap) |
$0.24 (Each) |
Carton/Reel |
$32.12 (100 Caps) |
$71.64 (300 Each) |
Standard Packaging/Reel |
$321.20 (1000 Caps) |
$429.84 (1800 Each) |
|
Material |
Flame-retardant Polypropelene |
Flame-retardant polypropelene shell |
Number of Conductors |
2 to 6 |
- |
Voltage Rating |
600 |
600 |
|
Color |
Red |
Red |
Insulation Color |
Red |
Red |
|
Description |
B-CAP WIRE CONNECTOR, MODEL B2 RED, 100/BOX |
WING-NUT WIRE CONN, MODEL 452 RED, 300/JAR |
extra long description |
IDEAL B2-1 B-CAP B2 RED, 100 BOX |
IDEAL 30-452J WINGNUT 452 RED, 300 |
Features |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of |
Long Description |
Wire Connector, (2) #18 AWG Conductor Size, (5) #12 AWG Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.01 lb |
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.01 lb |
Product Type |
Wire Connector |
Twist-On Wingnut |
Short Description |
Wire Connector, Red, 22 - 8 AWG, 500 per bag |
Twist-On Wingnut, Red, 18 - 8 AWG, 500 per bag |
Special Features |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage |
|
Maximum Conductor Size |
(5) #12 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
+105 °C;+221 °F |
Maximum Voltage Rating |
600 V ac |
600 V ac |
Minimum Conductor Size |
(2) #18 AWG |
- |
package quantity |
100 BX |
1800 CT |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
B2-1 |
30-452J |
sub brand |
B-Cap(R) |
Wing-Nut(R) |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
Type |
- |
Twist-On |
|
|
|
Application |
Insulating or Joining 1 or more conductors |
Insulating or Joining 2 or more conductors |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant |