Nacogdoches |
6,500 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
Minnesota Mining (3M) |
Catalog Number |
B1B |
YBULK |
Manufacturer Number |
B1-B |
Y-BULK |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00781789451923 |
00054007157694 |
Weight per package |
1.7 (lbs/each) |
48 (lbs/each) |
Description |
B1B B-Cap Wire Connector, Model B1 Yellow, 500/Bag
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.0034 LB
|
YBULK Yellow Ins Wire Conn
Spring Connector Yellow (Bulk)
|
|
Minimum Order QTY |
500 Units |
1 Unit |
Unit/Foot |
$0.10 (Cap) |
$0.00 (Each) |
Carton/Reel |
$47.86 (500 Caps) |
$0.00 (500 Each) |
Standard Packaging/Reel |
$478.55 (5000 Caps) |
$0.00 (10000 Each) |
|
Material |
Flame-retardant Polypropelene |
- |
Number of Conductors |
2 to 6 |
- |
Voltage Rating |
600 |
600 V; 1000 V (LIGHTING FIXTURE, LUMINARIE, SIGN) |
Wire Size |
- |
22 TO 10 AWG |
|
Color |
Yellow |
Yellow |
Insulation Color |
Yellow |
- |
Shell Material |
- |
POLYVINYL CHLORIDE/STEEL |
|
Additional Information |
- |
WITH VINYL SKIRT |
Commodity Description |
- |
Solderless Connectors - Small Terminals & Connectors |
Description |
B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 500/BAG |
YELLOW INS WIRE CONN |
extra long description |
IDEAL B1-B B-CAP B1 YELLOW, 500 BAG |
FIN; 600 V, 1000 V (LIGHTING FIXTURE/LUMINARIE/SIGN) VOLTAGE RATING; COPPER, SOLID/STRANDED WIRE; WIRE SIZE 22 TO 10 AWG; WIRE COMBINATION SIZE (5 TO 8) #22 TO (1) #10; LIVE ACTION SPRING; POLYVINYL CHLORIDE/STEEL SHELL MATERIAL; YELLOW COLOR; TEMPERATURE RATING 221 DEG F; STANDARD PACKAGE 500 PER BAG; APPROVAL UL, CSA, CE; Y MODEL; WITH VINYL SKIRT |
Features |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
- |
Long Description |
Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.0034 lb |
SPRING CONNECTOR YELLOW (BULK) |
Product Type |
Wire Connector |
Spring Connector |
Short Description |
Wire Connector, Yellow, 22 - 10 AWG, 500 per bag |
- |
Special Features |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
- |
|
Maximum Conductor Size |
(3) #12 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V ac |
- |
Maximum Wire Combination Size |
- |
(1) #10 |
Minimum Conductor Size |
(2) #20 AWG |
- |
Minimum Wire Combination Size |
- |
(5 TO 8) #22 |
package quantity |
500 BG |
- |
Spring Type |
- |
LIVE ACTION |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
- |
Wire Type |
- |
COPPER, SOLID/STRANDED |
|
|
Brand |
Ideal |
|
Manufacturers Part Number |
B1-B |
Y-BULK |
Model |
- |
SURFACE RACEWAY, 1-PIECE LATCHING SINGLE CHANNEL TYPE; RIGID PVC MATERIAL; INTERNATIONAL GRAY FINISH; 6 FT; 0.77 INCH; 0.46 INCH; COMMUNICATION, DATA, FIBER OPTIC, POWER, VOICE, VIDEO CABLE TYPE; UL, CE APPROVAL; 50 V VOLTAGE RATING |
sub brand |
B-Cap(R) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
Type |
- |
FIN |
|
minimum qty |
500 |
- |
Status |
- |
Inactive |
|
Standard Package |
- |
500 PER BAG |
Weight |
0.0034 lb |
- |
|
Application |
Insulating or Joining 1 or more conductors |
- |
Approval |
- |
UL, CSA, CE |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
- |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
- |
Temperature Rating |
- |
221 DEG F |
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
Call nearest store for Item Price
|