Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Littelfuse |
Catalog Number |
ABC20R |
314020 |
Manufacturer Number |
ABC20R |
314020P |
Category |
Enhanced Commodity Codes -
Fuses
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
-
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
051712646222 |
00079458924169 |
Weight per package |
0.008 (lbs/each) |
0.01 (lbs/each) |
Description |
ABC20R 20A 250V Non Indicating Ceramic Fast Acting Fuse
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 20 A Current Rating, 1/4 In;6.4 MM Diameter, Fast Acting Fuse Type, 10 Ka @ 125 V Ac/DC Interrupt Rating, Brass (End Cap);Ceramic (Glass) Material, 1-1/4 In;31.7 MM Overall Length, 1 CT;5 PK Package Quantity, Ce Certified;Csa Certified, Class 1422-01 and 1422-30, File 53787;Rohs Compliant;Ul Listed Guide JDYX2 File E19180 Up to 18-30 A;Ul Listed STD. 248-14 Guide Jdyx File E19180 Up to 15 A Standards Met, 125 V DC;250 V Ac Voltage Rating
|
314020 20A 250V 1/4X1-1/4 Fa Ceramic Fuse
Fast-Acting 3AB Type Ceramic 20A. The 3AB Fast-Acting Fuse With Ceramic Body Construction Permits Higher Interrupting Ratings and Voltage Ratings. Ideal For Applications Where High Current Loads Are Expected. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.19 (Each) |
$0.00 (Each) |
Carton/Reel |
$4.19 (1 Each) |
$0.00 (5 Each) |
Standard Packaging/Reel |
$20.95 (5 Each) |
$0.00 (5 Each) |
|
Current Rating |
20 A |
- |
interrupt rating |
10 kA @ 125 V ac/dc |
- |
Material |
Ceramic (Glass);Brass (End Cap) |
- |
Voltage Rating |
250 V ac;125 V dc |
- |
|
Diameter |
1/4 in;6.4 mm |
- |
Overall Length |
1-1/4 in;31.7 mm |
- |
|
Description |
20A 250V NON INDICATING CERAMIC FAST ACTING FUSE |
20A 250V 1/4X1-1/4 FA CERAMIC FUSE |
extra long description |
- |
LFSE 314020P FAST-ACTING 3AB TYPE C |
Long Description |
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 20 A Current Rating, 1/4 in;6.4 mm Diameter, Fast Acting Fuse Type, 10 kA @ 125 V ac/dc Interrupt Rating, Brass (End Cap);Ceramic (Glass) Material, 1-1/4 in;31.7 mm Overall Length, 1 CT;5 PK Package Quantity, CE Certified;CSA Certified, Class 1422-01 and 1422-30, File 53787;RoHS Compliant;UL Listed Guide JDYX2 File E19180 up to 18-30 A;UL Listed Std. 248-14 Guide JDYX File E19180 up to 15 A Standards Met, 125 V dc;250 V ac Voltage Rating |
FAST-ACTING 3AB TYPE CERAMIC 20A. The 3AB Fast-Acting Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14. Available in cartridge and axial lead format and with various forming dimensions. RoHS compliant and Lead-free. |
Product Type |
Fuse |
Fast-Acting 3AB Type Ceramic 20a |
Short Description |
Fuse, Fast Acting, 20 A, 1-1/4 in (L) |
- |
|
Fuse Type |
Fast Acting |
- |
package quantity |
1 CT;5 PK |
- |
Standards Met |
UL Listed Std. 248-14 Guide JDYX File E19180 up to 15 A;UL Listed Guide JDYX2 File E19180 up to 18-30 A;CSA Certified, Class 1422-01 and 1422-30, File 53787;RoHS Compliant;CE Certified |
- |
|
Brand |
Edison Fuses |
Littelfuse |
Manufacturers Part Number |
ABC20R |
314020P |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
|
Application |
Electronic Circuit |
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
Call nearest store for Item Price
|