Nacogdoches |
11,130 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
A1200HS10EG |
B22SHPG10 |
Manufacturer Number |
A1200HS 10EG |
B22SHGALV10 |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00616013088173 |
00781011213305 |
Weight per package |
1.85 (lbs/each) |
1.82 (lbs/each) |
Description |
A1200HS10EG 12G 1-5/8"X1-5/8" 10FT Egal HLF Slot Strut
Half-Slot Channel, Steel, Silver Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 185 LB/100
|
B22SHPG10 BLTD 1-5/8X1-5/8X120 12GA Galv SLTD CHNL, 2" CNTR
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Pre-Galvanized, SH, 12 Gauge
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$6.69 (Foot) |
$4.09 (Each) |
Carton/Reel |
$66.89 (10 Feet) |
$40.91 (10 Each) |
Standard Packaging/Reel |
$3,344.65 (500 Feet) |
$2,045.35 (500 Each) |
|
|
Finish |
Silver Galvanized |
Pre-Galvanized |
material composition |
- |
Cold Formed Low Carbon Steel |
material standard |
- |
ASTM A653 |
|
Depth |
1-5/8 In |
1-5/8 In |
Height |
1-5/8 in |
- |
Length |
10 ft |
10 ft |
Thickness |
12 AWG |
- |
Width |
1-5/8 in |
1-5/8 in |
|
Description |
12G 1-5/8"X1-5/8" 10FT EGAL HLF SLOT STRUT |
BLTD 1-5/8X1-5/8X120 12GA GALV SLTD CHNL, 2" CNTR |
extra long description |
ABB A1200HS 10EG HS CHNL 1-5/8X1-5/ |
B-LINE B22SH-120GLV CHNL, 1 5/8" X |
Features |
- |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
Long Description |
Half-Slot Channel, Steel, Silver Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 185 lb/100 |
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, SH, 12 Gauge |
Product Type |
Half-Slot Channel |
CHNL, 1 5/8" X 1 5/8", 9/16" X 1 1/8" S-Holes, 12 Ga, 120 |
Short Description |
1-5/8"X1-5/8" Half-Slot Channel, Steel, Pre-Galvanized Steel, 10 ft |
- |
similar brands |
Unistrut |
Unistrut |
Special Features |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
2 In Center Spacing |
|
Center Spacing |
2 in |
- |
dimensions |
- |
120.0000 IN X 1.6200 IN X 1.6200 IN |
gauge |
12 Gauge |
12 |
package quantity |
10 PK;500 CT |
- |
slot size |
9/16 x 1-1/8 in |
1-1/8 In Length X 9/16 In Width |
|
|
Brand |
Thomas & Betts |
EATON B-LINE SERIES |
Manufacturers Part Number |
A1200HS-10EG |
B22SH-120GLV |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Metal Channels |
Strut channel |
|
minimum qty |
10 |
- |
Status |
- |
Inactive |
|
Weight |
185 lb/100 |
1.82 lb/ft |
|
Application |
Support and Framing |
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - Datacenters - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - Alternative EnergyOther IT and Datacom - Other InfrastructuresGeneration - Conventional Energy - Conventi |
standard |
- |
Not Applicable |