Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Advance |
Keystone |
Catalog Number |
71A5570001D |
MH175AQKIT31 |
Manufacturer Number |
193045 |
MH-175A-Q-KIT 3/1 |
Category |
High Intensity Discharge Balla -
Hid Ballast Kits
|
High Intensity Discharge Balla -
Hid Ballast Kits
|
Classification |
Hid Ballasts
|
Hid Ballasts
|
UNSPSC |
39101902 - High intensity discharge HID ballast
|
39111801 - Lamp ballasts
|
UPC/EAN/GTIN |
00781087096437 |
00890949003176 |
Weight per package |
7.52 (lbs/each) |
7.5 (lbs/each) |
Description |
71A5570001D 175W MH Quad-Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Probe, 175 W, 120/208/240/277 V Ac, 1.78 A;1.08 A;0.93 A;0.81 A, Non Dimmable, 1 Lamps, 3.9 In Length, 3.95 In Width, 2.8 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Capacitor) Operating Temperature, 3.398 KG
|
MH175AQKIT31 175W MH 4-Tap Ballast Kit
175W Metal Halide, Quad Tap (120/208/240/277V), Ballast Kit, With Capacitor and Ignitor, Included Ballast: MH-175A-Q-Ca
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$142.20 (Each) |
$71.40 (Each) |
Carton/Reel |
$142.20 (1 Each) |
$71.40 (1 Each) |
Standard Packaging/Reel |
$142.20 (1 Each) |
$71.40 (1 Each) |
|
Ballast Type |
Magnetic HID |
- |
Current Rating |
1.78 A;1.08 A;0.93 A;0.81 A |
- |
Lamp Type |
METAL HALIDE |
- |
Number of Lamps |
1 |
- |
Voltage Rating |
120/208/240/277 V ac |
- |
Wattage |
175 |
- |
|
Height |
2.8 in |
- |
Length |
3.9 in |
- |
Width |
1.1 |
- |
|
Description |
175W MH QUAD-TAP BAL |
175W MH 4-TAP BALLAST KIT |
extra long description |
ADV 193045 MH BAL 175W M57 QUAD KIT |
Key MH-175A-Q-KIT 3/1 1 Lite 13 Wat |
Features |
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. |
- |
Long Description |
Magnetic HID Kit, Magnetic HID Ballast, Probe, 175 W, 120/208/240/277 V ac, 1.78 A;1.08 A;0.93 A;0.81 A, Non Dimmable, 1 Lamps, 3.9 in Length, 3.95 in Width, 2.8 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Capacitor) Operating Temperature, 3.398 kg |
175W METAL HALIDE, QUAD TAP (120/208/240/277V), BALLAST KIT, WITH CAPACITOR AND IGNITOR, INCLUDED BALLAST: MH-175A-Q-CA |
Product Type |
MH Bal 175W M57 Quad Kit |
1 Lite 13 Watt, 2-Pin, HPF Compact Fluorescent, Magnetic |
Short Description |
Magnetic HID Kit, Probe, 175 W |
- |
Special Features |
Suitable for Outdoor; UL Listed, CSA, RoHS |
- |
|
ANSI Code |
M57/107 |
- |
Ballast Factor |
1 |
- |
dimmable |
No |
- |
For Bulb Type |
Metal Halide |
- |
Maximum Operating Temperature |
+105 °C (Capacitor) |
- |
Minimum Operating Temperature |
-20 °F (Starting Temperature) |
- |
package quantity |
1 PK |
- |
Power Factor |
0.90 |
- |
Power Rating |
175 |
- |
Standards Met |
UL Listed;CSA Certified;RoHS Compliant |
- |
start type |
Probe |
- |
|
|
Brand |
Signify Electronics |
Keystone |
Manufacturers Part Number |
71A5570001D |
MH-175A-Q-KIT 3/1 |
|
Category Description |
HID BALLASTS |
HID BALLASTS |
Type |
Magnetic HID |
- |
|
|
Application |
Outdoor;Lighting Luminaire Component |
- |
Frequency Rating |
60 Hz |
- |
standard |
ULR;CSA certificate;RoHS Compliant |