Nacogdoches |
8 |
8 |
All Stores |
|
|
|
Vendor |
Superstrut |
Superstrut |
Catalog Number |
702212EG |
703212 |
Manufacturer Number |
702 2 1/2 EG |
N/A |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Strut Straps
|
Strut Straps
|
UNSPSC |
31151901 - Metal straps
|
-
|
UPC/EAN/GTIN |
00616013140925 |
61601314374 |
Weight per package |
0.396 (lbs/each) |
0.42 (lbs/each) |
Description |
702212EG 2-1/2" Rigid Electro Galv Strut Strap
Strut Strap, Steel, Electro-Galvanized, Silver, 12 Ga Thickness, 2-1/2 In Size, 1000 LB Capacity, 39.63 LB/100
|
703212 2-1/2" Rigid Electro Galv Strut Strap
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.44 (Each) |
$6.44 (Each) |
Carton/Reel |
$322.14 (50 Each) |
$6.44 (1 Each) |
Standard Packaging/Reel |
$322.14 (50 Each) |
$322.14 (50 Each) |
|
|
Color |
Silver |
- |
Finish |
Electro-galvanized |
- |
|
Size |
2-1/2 in |
- |
Thickness |
12 ga |
- |
|
Description |
2-1/2" RIGID ELECTRO GALV STRUT STRAP |
2-1/2" RIGID ELECTRO GALV STRUT STRAP |
extra long description |
ABB 702 2 1/2 EG RGD COND CLP 2-1/2 |
- |
Features |
Strap, 12 Gauge, Size 2-1/2 Inch, Outer Diameter Size 2.875 Inches, Electro-Galvanized Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing |
- |
Long Description |
Strut Strap, Steel, Electro-Galvanized, Silver, 12 ga Thickness, 2-1/2 in Size, 1000 lb Capacity, 39.63 lb/100 |
- |
Product Type |
RGD Cond CLP 2-1/2IN 12GA Eg Steel |
- |
Short Description |
Strut Strap, Steel, Electro-Galvanized, 2-1/2 in |
- |
Special Features |
Bolt head is combination slot and hex head for flexibility of attachment |
- |
|
for use with |
Rigid/IMC Conduit;Pipe and Electric Metal Tubing |
- |
package quantity |
50 CT |
- |
|
|
Brand |
Thomas & Betts |
Superstrut |
Manufacturers Part Number |
702-2-1/2-EG |
- |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT STRAPS |
STRUT STRAPS |
Type |
Pipe Straps, Pipe Clamps & Hangers (Series 700) |
- |
|
|
|
Application |
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
- |
Capacity |
1000 lb |