Nacogdoches |
572 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
LH Dottie |
Catalog Number |
5232 |
K050 |
Manufacturer Number |
5232 |
KO50 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Steel Emt Fittings
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00786210052328 |
00781002160007 |
Weight per package |
0.16 (lbs/each) |
1.3 (lbs/each) |
Description |
5232 1/2" STR Steel LT Conn
Liquid Tight Straight Connector, 1/2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 13/8 In Length, 1 In Diameter, Non-Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 16 LB/100
|
K050 1/2'' Snap-In Knockout Seal
Knockout Seal, 1/2 In. Size, Steel Material, Snap In Mounting, Zinc Plated Finish
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.87 (Each) |
$0.64 (Each) |
Carton/Reel |
$196.87 (25 Each) |
$63.68 (100 Each) |
Standard Packaging/Reel |
$787.47 (100 Each) |
$63.68 (100 Each) |
|
|
Finish |
Zinc Electroplated/Chromate Coating |
Zinc Plated |
|
Diameter |
1 in;25.4 mm |
- |
Length |
13/8 in;34.9 mm |
- |
Size |
1/2 INCH |
1/2 |
|
Description |
1/2" STR STEEL LT CONN |
1/2'' SNAP-IN KNOCKOUT SEAL |
extra long description |
ABB 5232 1/2INCH LIQUID-TIGHT CONNE |
DOTTIE KO50 1/2" K.O. Seals ( Snap |
Features |
Liquidtight Conduit Fitting, Straight, Steel, 3/8 Inch, Non-Insulated Steel |
- |
Long Description |
Liquid Tight Straight Connector, 1/2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 13/8 in Length, 1 in Diameter, Non-Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 16 lb/100 |
Knockout Seal, 1/2 in. Size, Steel material, Snap In mounting, Zinc Plated Finish |
Product Type |
Liquid Tight Straight Connector |
1/2" K.O. Seals ( Snap - In ) |
Short Description |
Liquid Tight Straight Connector, Steel, 1/2 in, Straight, Insulated, Iron Retainer |
- |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
Features: Used to Seal Up Holes Punched in Panels or Knockouts from Outlet Boxes |
|
Connection Orientation |
Straight |
- |
Connection Type |
Threaded |
- |
for use with |
Liquid Tight Flexible Metal Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Number of Outlets |
1 |
- |
package quantity |
25 CT;100 PK |
- |
Standards Met |
UL E23018 Listed;CSA Certified |
- |
Thread Size |
1/2 in NPT |
- |
|
|
Brand |
Thomas & Betts |
LH DOTTIE |
Manufacturers Part Number |
5232 |
KO50 |
sub brand |
ABB |
- |
|
Category Description |
STEEL EMT FITTINGS |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
Connectors-Straight |
Knockout Seal |
|
|
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
For Used To Seal Up Holes Punched In Panels Or Knockouts From Outlet Boxes |
Mounting |
- |
Snap In Mount |
standard |
UL E23018, CSA |