Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Carlon |
Catalog Number |
5163406 |
A253E |
Manufacturer Number |
5163406 |
A253E |
Category |
Conduit & Raceways -
Ent Conduit, Fittings, & Accy.
|
Conduit & Raceways -
Ent Conduit, Fittings, & Accy.
|
Classification |
Couplings, Adapters, Reducers, Bushings, & Caps
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
39121311 - Electrical fittings
|
N/A
|
UPC/EAN/GTIN |
00088700567191 |
00034481008613 |
Weight per package |
0.002 (lbs/each) |
0.03 (lbs/each) |
Description |
5163406 3/4" Ent Snap In Male Adapter
Snap-In Terminal Adapter, 3/4 In Trade Size, 1.529 In Outside Diameter, 1.185 In Inside, Male, PVC Material, Gray, 1.438 In Height, 0.002 LB/Ea
|
A253E 3/4" Ent Term Adapter
One Piece Snap In Adapter, Size 3/4 Inch, Length 1.406 Inches, Material Polycarbonate, Color Blue, Pack Of 100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.21 (Each) |
$6.51 (Each) |
Carton/Reel |
$841.66 (200 Each) |
$651.30 (100 Each) |
Standard Packaging/Reel |
$841.66 (200 Each) |
$651.30 (100 Each) |
|
|
|
|
Description |
3/4" ENT SNAP IN MALE ADAPTER |
3/4" ENT TERM ADAPTER |
extra long description |
CTX 5163406 3/4 ENT ADAPT M CT |
ABB A253E 3/4 INCH MALE ADAPTER SNA |
Features |
CANTEX 5163406 is a 3/4 in. EZ Flex ENT Snap-in Terminal Adapter used to join EZ Flex Electrical Nonmetallic Tubing to ENT box or fitting. |
- |
Long Description |
Snap-in Terminal Adapter, 3/4 in Trade Size, 1.529 in Outside Diameter, 1.185 in Inside, Male, PVC Material, Gray, 1.438 in Height, 0.002 lb/EA |
One Piece Snap In Adapter, Size 3/4 Inch, Length 1.406 Inches, Material Polycarbonate, Color Blue, Pack of 100 |
Product Type |
Snap-in Terminal Adapter |
3/4 Inch Male Adapter Snap-In |
Short Description |
Snap-in Terminal Adapter, 3/4 in x 1.438 in, PVC, ENT, Male |
- |
Special Features |
Snap-In Place Design Eliminates The Need For Solvent Cement |
Snap-In |
|
Connection Type |
Snap-In |
- |
for use with |
ENT Box |
- |
gender |
Male |
- |
Inside Diameter |
1.185 in |
- |
outside diameter |
1.529 in |
- |
package quantity |
200 PK;1 CT |
- |
Standards Met |
Ul Listed |
- |
|
|
Brand |
PVC & Accessories |
Thomas&Betts-Abb Ins Prod |
Manufacturers Part Number |
5163406 |
A253E |
|
Category Description |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
- |
ENT Flexible Raceway |
|
|
|
Application |
Join EZ Flex Electrical Nonmetallic Tubing to ENT box or fitting |
When one-piece quick connect snap-in terminator adapters are installed in a concrete application, Carlons flat sealing washers must be used on the box connection ends |
standard |
- |
UL e86720 |