Item Comparison: 440, D50212

Item

440 - 12" Tongue & Groove - Channellock

440
12" Tongue & Groove

$21.95 Each

$109.75 (5 Each)

QTY:
Each
Add
D50212 - Pump Pliers, 12" - Klein Tools

D50212
Pump Pliers, 12"

$37.69 Each

$226.14 (6 Each)

QTY:
Each
Add
Nacogdoches 16 0
All Stores 81 139
Vendor Channellock Klein Tools
Catalog Number 440 D50212
Manufacturer Number 440 D502-12
Category Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification Hand Tools Hand Tools
UNSPSC 27112142 - Multi tool pliers 27112112 - Tongue and groove pliers
UPC/EAN/GTIN 00025582301673 00092644730184
Weight per package 1.64 (lbs/each) 1.37 (lbs/each)
Description 440 12" Tongue & Groove
Groove Joint Plier, 2.25 In Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 12 In Overall Length, 1.5 In Jaw Length, 0.5 In Jaw Width, 1.81 In Shank Length, 12 Pieces
D50212 Pump Pliers, 12"
Pump Plier, Yellow (Handle), Plastic Dipped (Handle), 12-1/4 In Overall Length, 1.4 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.95 (Each) $37.69 (Each)
Carton/Reel $21.95 (1 Each) $37.69 (1 Each)
Standard Packaging/Reel $109.75 (5 Each) $226.14 (6 Each)
Material CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention -
Color Channellock Blue (Handle) Yellow (Handle)
Finish - Plastic Dipped (Handle)
Handle Material Plastic Grip -
Length 12" -
Overall Length 12 in;304.8 mm 12-1/4 in;311.2 mm
Size 12" Tongue & Groove -
Construction Patented reinforcing edge minimizes stress breakage -
Description 12" TONGUE & GROOVE PUMP PLIERS, 12"
extra long description - KLEIN D502-12 12" (305 mm) Pump Pli
Features The CHANNELLOCK(R) Straight Jaw Tongue and Groove Plier is the tool every home and garage needs. This plier is built to last with a PermaLock(R) fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip. It's versatile, strong and durable enough to pass down to your kids. These Klein Tools 12-inch Pump Pliers are designed for excellent gripping with a secure tongue and a wide range of jaw positions. They feature a tension-loaded joint to reduce wobbling of the handle.
Long Description Groove Joint Plier, 2.25 in Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 12 in Overall Length, 1.5 in Jaw Length, 0.5 in Jaw Width, 1.81 in Shank Length, 12 Pieces Pump Plier, Yellow (Handle), Plastic Dipped (Handle), 12-1/4 in Overall Length, 1.4 lb
Product Type Groove Joint Plier 12" (305 MM) Pump Pliers
Short Description 9-1/2" Groove Joint Plier, Plastic Grip, C1080 High Carbon Steel 16" Pump Pliers, Yellow Handle
Special Features (7) Steps Adjustments, Permalock[R] Fastener, Right Angle Teeth, Reinforced Edge Secure Tongue and Groove Design For Non-Slip Grip - Even With Heavy Pressure.
Cutting Capacity 2.25 in;57.15 mm -
cutting material C1080 High Carbon Steel -
Handle Length - 6.5" (16.5 cm)
Handle Type CHANNELLOCK BLUE® grips for comfort -
includes GS-3SA 3pc Tongue & Groove Set with 6N1 Professional Driver;GS-3A 3pc Tongue & Groove Set With Bottle Opener;GS-3 3pc Tongue & Groove Pliers Set;PC-1 4pc Pro's Choice Pliers Set;TG-1 2pc Tongue & Groove Pliers Set -
Jaw Length 1.5 in;38.1 mm -
Jaw Opening 2.25 in. -
Jaw Width 0.5 in;12.7 mm -
media - Yes
Number of Pieces 12 -
Overall Height - 1.75 (4.5 cm)Overall Length13 (33 cm)
Overall Width - 3 (7.6 cm)Size_Name12-InchSpecial FeaturesTether RingStyle_Namewith Tether RingWeight1.4 lb (0.6 kg) AD6.027720201102C09264473026900092644730269D502-1627112112Brand NameKlein ToolsHandle ColorYellowHandle FinishPlastic-DippedJaw Capacity4.25 (10.8 cm)
Shank Length 1.81 in;45.97 mm -
Made in USA yes yes
Brand Channellock , Inc. Klein Tools
Manufacturers Part Number 440 D502-12
Category Description HAND TOOLS HAND TOOLS
Type Tongue & Groove, Pump Plier, Water Plier, Tools Adjustable Pump Pliers
Weight - 1.4 lb;0.64 kg
Application Mechanical/Home Repair/Plumbing/Auto -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat