Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
3M |
Catalog Number |
30452 |
SGRP0UCH |
Manufacturer Number |
30-452 |
SGRP0UCH |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Wire Nuts
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121400 - Electrical lugs plugs and connectors
|
UPC/EAN/GTIN |
00783250304523 |
00076308926120 |
Weight per package |
0.71 (lbs/each) |
0.0007 (lbs/each) |
Description |
30452 Wing-Nut Wire Conn, Model 452 Red, 100/Box
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.01 LB
|
SGRP0UCH Secure Grip Wire Connector SG-R, RD, 100/PCH
3M™ Secure Grip Wire Connectors Are Designed to Give You Dependable Performance For A Wide Range Of Residential and Commercial Wiring Jobs. An Internal, Insulated Spring Delivers A Powerful Grip For Secure, Solid Connections That Are Made to Last. The Slip Resistant Ridges and Straight Wing Design Make Installation Fast, Simple and Easy On Fingers.
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.39 (Each) |
$0.29 (Each) |
Carton/Reel |
$38.66 (100 Each) |
$288.20 (1000 Each) |
Standard Packaging/Reel |
$386.60 (1000 Each) |
$288.20 (1000 Each) |
|
Material |
Flame-retardant polypropelene shell |
- |
Voltage Rating |
600 |
- |
|
Color |
Red |
- |
Insulation Color |
Red |
- |
|
Description |
WING-NUT WIRE CONN, MODEL 452 RED, 100/BOX |
SECURE GRIP WIRE CONNECTOR SG-R, RD, 100/PCH |
extra long description |
IDEAL 30-452 WINGNUT 452 RED, 100 B |
3M 7100180654 3M™ Secure Grip Wire |
Features |
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of |
3M™ Secure Grip Wire Connectors are available in a variety of colors/wire ranges: SG Y (yellow) 2 #18 3 #12; SG T (tan) 3 #18 3 #10; SG G (green grounding) 3 #14 3 #10 (solid only); SG R (red) 3 #14 2 #8; SG B (blue) 6 #14 2 #6. UL Listed. |
Long Description |
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.01 lb |
3M™ Secure Grip Wire Connectors are designed to give you dependable performance for a wide range of residential and commercial wiring jobs. An internal, insulated spring delivers a powerful grip for secure, solid connections that are made to last. The slip resistant ridges and straight wing design make installation fast, simple and easy on fingers. |
Product Type |
Twist-On Wingnut |
3M™ Secure Grip Wire Connectors |
Short Description |
Twist-On Wingnut, Red, 18 - 8 AWG, 500 per bag |
- |
Special Features |
Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage |
Robust spring design for high performance holding power |
|
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V ac |
- |
package quantity |
1000 CT |
- |
Standards Met |
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant |
- |
|
|
Brand |
Ideal |
3M |
Manufacturers Part Number |
30-452 |
7100180654 |
sub brand |
Wing-Nut(R) |
- |
|
Category Description |
WIRE NUTS |
WIRE NUTS |
Type |
Twist-On |
Secure Grip Wire Connectors |
|
|
|
Application |
Insulating or Joining 2 or more conductors |
Residential and commercial wiring jobs |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
- |
standard |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant |
UL Listed |