Nacogdoches |
900 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
Ideal |
Catalog Number |
2007 |
30445 |
Manufacturer Number |
2007 |
30-445 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39121721 - Electrical insulators
|
39121721 - Electrical insulators
|
UPC/EAN/GTIN |
00781789450100 |
00783250750481 |
Weight per package |
0.34 (lbs/each) |
0.25 (lbs/each) |
Description |
2007 Splice Cap Insulator For 2006S, 100/Box
Splice Cap Insulator, Insulated, Nylon Insulation Material, +221 °F Operating Temperature, 600 V Ac, 0.34 LB
|
30445 Wrap Cap Insulator, 415, For Use With 410, 50/Box
Wrap-Cap Insulator, Voltage Rating: 600 V, Temperature Rating: 75 Deg C, Black, Package: 50/Box, Ul Listed, Csa Certified
|
|
Minimum Order QTY |
100 Units |
50 Units |
Unit/Foot |
$0.51 (Each) |
$0.41 (Each) |
Carton/Reel |
$50.96 (100 Each) |
$204.89 (500 Each) |
Standard Packaging/Reel |
$509.60 (1000 Each) |
$204.89 (500 Each) |
|
|
Insulation Material |
Nylon |
- |
|
Description |
SPLICE CAP INSULATOR FOR 2006S, 100/BOX |
WRAP CAP INSULATOR, 415, FOR USE WITH 410, 50/BOX |
Features |
Rated at 105°C (221°F) - 600V (1,000 maximum in fixtures and signs) |
Provide high dielectric and physical protection for UL Listed, non-insulated pressure-type wire connectorsUnique Design completely covers splice insulates both around and between wires and eliminates need for tapeUL Listed to 486C and CSA Certified for 600V maximum building wiring; temperature rated at 75°C (167°F) maximum |
Long Description |
Splice Cap Insulator, Insulated, Nylon Insulation Material, +221 °F Operating Temperature, 600 V ac, 0.34 lb |
Wrap-Cap Insulator, Voltage Rating: 600 V, Temperature Rating: 75 DEG C, Black, Package: 50/Box, UL Listed, CSA Certified |
Product Type |
Splice Cap Insulator |
Wrap Cap 415 Insul Box 50 |
Short Description |
Splice Cap Insulator, Nylon |
- |
Special Features |
Snap-On Nylon Construction |
Provide high dielectric and physical protection for UL listed, non-insulated pressure-type wire connectors; Cap and loop design eliminates need for tape; Unique design completely covers splice - insulates both around and between wires; Reusable and easy to install; UL listed to 486C and CSA certified for 600 V maximum building wiring (1,000 V maximum for fixtures and signs), temperature rated at 75 DEG C (167 DEG F) maximum; Model 410 Connectors can also be used on Buchanan 2006S and 2011S copper crimps |
|
for use with |
2006S and 2008S Terminal Lugs |
- |
Insulated/Non-Insulated |
Insulated |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V ac |
- |
package quantity |
100 BX |
- |
Standards Met |
CSA;UL Listed;RoHS |
- |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
2007 |
30-445 |
sub brand |
- |
Wrap-Cap |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
WIRE LUBE, MARKERS, & TIES |
Type |
- |
Insulator |
|
minimum qty |
100 |
50 |
Status |
- |
Inactive |
|
|
standard |
- |
UL Listed, CSA Certified |