Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
20002 |
2104 |
Manufacturer Number |
2000-2 |
2104 |
Category |
Lighting Photocells & Sensors -
Lighting Photocells
|
Lighting Photocells & Sensors -
Lighting Photocells
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Commercial Dimmers, Motion Sensors, & Photo Cells
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00786261600189 |
00786261600134 |
Weight per package |
0.2 (lbs/each) |
0.6 (lbs/each) |
Description |
20002 208-277V 2000W SPST Conduit Mounting
Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 In Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea
|
2104 208-277V SPST Cond MNT ZNC DC
Conduit Mount, 208 to 277 V, 2000 W, 1-7/8 In Length, 2 In Width, 3-3/4 In Height, Zinc Diecast Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 5 Yr Warranty, 0.6 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.58 (Each) |
$41.58 (Each) |
Carton/Reel |
$28.58 (1 Each) |
$41.58 (1 Each) |
Standard Packaging/Reel |
$342.96 (12 Each) |
$498.96 (12 Each) |
|
Voltage Rating |
208 to 277 V |
208 to 277 V |
Wattage |
2000 W |
2000 W |
|
Housing Material |
Lexan |
Zinc Diecast |
|
Height |
3-1/2 in |
3-3/4 in |
Length |
- |
1-7/8 in |
Size |
- |
.500 Conduit Mount IN |
Width |
- |
2 in |
|
Description |
208-277V 2000W SPST CONDUIT MOUNTING |
208-277V SPST COND MNT ZNC DC |
extra long description |
TORK 2000-2 30 Crct Stacked Neutral |
NSI 2104 Photocontrol Stem Zinc 240 |
Features |
1/2" Stem Lexan, On 1-5fc/Off 3-15fc, 6"Leads, 208-277V, 3470-4620W Tungsten, 2080-2770VA Ballast, 1040-1385VA LED |
- |
Long Description |
Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 in Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 lb/EA |
Conduit Mount, 208 to 277 V, 2000 W, 1-7/8 in Length, 2 in Width, 3-3/4 in Height, Zinc Diecast Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 5 yr Warranty, 0.6 lb/EA |
Product Type |
Conduit Mount |
Photocontrol Stem Zinc 240V |
Short Description |
Conduit Mount, 208 to 277 V, 2000 W, Lexan With Swivel |
Conduit Mount, 208 to 277 V, 2000 W, Zinc Diecast |
Special Features |
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN |
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1 Diameter Cell IN |
|
for use with |
Decorative Ligting |
- |
Maximum Operating Temperature |
+140 °F |
+140 °F |
Minimum Operating Temperature |
-40 °F |
-40 °F |
Mounting Type |
Conduit Mount |
Conduit Mount |
package quantity |
1 CT;12 PK |
1 CT;12 PK |
Sensor Type |
- |
Cadmium Coated CDS Photocell |
Standards Met |
cULus Listed |
UL-CSA Listed |
supply voltage |
208-277 VAC |
208-277 VAC |
Switch Type |
SPST |
SPST |
Timing Range |
2 Minutes |
0-2 min |
Warranty |
- |
5 yr |
|
Brand |
NSi |
NSi |
Manufacturers Part Number |
2000-2 |
2104 |
sub brand |
- |
Photocontrols |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Commercial dimmers, motion sensors, & photo cells |
Type |
- |
Die Cast Zinc Photocontrol |
|
|
Weight |
0.2 lb/EA |
0.6 lb/EA |
|
Application |
- |
Parking Lot-Building Perimeter-Outdoor Signage Lighting |
Enclosure |
Lexan Housing |
Zinc Diecast |
environmental conditions |
-40 to + 140 F |
-40 to 140 F |
Frequency Rating |
50-60 Hz |
50-60 Hz |
Mounting |
Conduit Mount |
Conduit Mount |
Operating Temperature |
-40 to + 140 F |
-40 to + 140 F |
standard |
- |
UL-CSA |