Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Unity |
Eaton |
Catalog Number |
121248GRTNK |
121248GRTNK |
Manufacturer Number |
121248GRTNK |
121248 GRT NK |
Category |
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Gutters & Troughs -
Nema Type 3R Trough & Gutter
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39131710 - Wireway
|
39131714 - Wiring trough
|
UPC/EAN/GTIN |
00761515144824 |
00782051144826 |
Weight per package |
45 (lbs/each) |
43.71 (lbs/each) |
Description |
121248GRTNK 12X12X48 RT Gutter
###############################################################################################################################################################################################################################################################
|
121248GRTNK Wway 12X12X48 N3R PNTD SC, NK
Eaton B-Line Series Wiring Trough, 12" Height, 48" Length, 12" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$362.24 (Each) |
$420.38 (Each) |
Carton/Reel |
$362.24 (1 Each) |
$420.38 (1 Each) |
Standard Packaging/Reel |
$362.24 (1 Each) |
$420.38 (1 Each) |
|
Material |
- |
16 GAUGE GALVANEAL STEEL |
|
Color |
- |
Gray |
Finish |
- |
Gray |
|
Depth |
- |
12.00 In |
Length |
- |
48.00 in |
Width |
- |
12.00 In |
|
Description |
12X12X48 RT GUTTER |
WWAY 12X12X48 N3R PNTD SC,NK |
extra long description |
UNT 121248GRTNK 48.00 X 12.00 X 12. |
B-LINE 121248 GRT NK 4800 N3R SC ST |
Features |
- |
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications. |
Long Description |
############################################################################################################################################################################################################################################################### |
Eaton B-Line series wiring trough, 12" height, 48" length, 12" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge |
Product Type |
48.00 X 12.00 X 12.00IN No Knockout Powder Coated Steel Wiri |
4800 N3R SC Straight Section W/O Ko |
|
dimensions |
- |
48.0000 IN X 12.0000 IN X 12.0000 IN |
|
Brand |
Unity |
Eaton |
Manufacturers Part Number |
121248GRTNK |
121248 GRT NK |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
- |
Wiring trough |
|
Application |
- |
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerResidential Bldgs & Fac |
Enclosure |
- |
NEMA 3R, IP32 |
standard |
- |
CSA Certified,UL Listed |