Nacogdoches |
28 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Amfico |
Catalog Number |
1169 |
RB150100 |
Manufacturer Number |
1169 |
RB150100 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
31171609 - Bushing sleeve
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00781747011695 |
00662364130207 |
Weight per package |
0.27 (lbs/each) |
0.26 (lbs/each) |
Description |
1169 1-1/2" X 1" Reducing Bushing
Reducing Bushing, 1-1/2 to 1 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 In Thread Length, 3/4 In Height, 1 In (Inside);1-11/16 In (Outside) Diameter, 0.2700 LB
|
RB150100 1-1/2"""" 1-1/2X1 Reduc Bushng STL NPS
1-1/2" 1 1/2 X 1 Reducing Bushings Steel Usa (NPS)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.94 (Each) |
$6.69 (Each) |
Carton/Reel |
$69.45 (10 Each) |
$6.69 (1 Each) |
Standard Packaging/Reel |
$347.23 (50 Each) |
$66.90 (10 Each) |
|
Material |
Steel |
- |
Shape |
Round |
- |
|
Finish |
Zinc Electroplated |
- |
|
Diameter |
1 in (Inside);1-11/16 in (Outside) |
- |
Height |
3/4 in |
- |
Size |
1-1/2 - 1 |
- |
|
Description |
1-1/2" X 1" REDUCING BUSHING |
1-1/2"""" 1-1/2X1 REDUC BUSHNG STL NPS |
extra long description |
BPT 1169 1-1/2" - 1" REDUCING BUSHI |
AMFICO RB150100 1-1/2" 1-1/2x1 Red |
Features |
Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron. |
- |
Long Description |
Reducing Bushing, 1-1/2 to 1 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 in Thread Length, 3/4 in Height, 1 in (Inside);1-11/16 in (Outside) Diameter, 0.2700 lb |
1-1/2" 1 1/2 x 1 Reducing Bushings Steel USA (NPS) |
Product Type |
Reducing Bushing |
1-1/2" 1-1/2X1 Reduc Bushng STL NPS |
Short Description |
Reducing Bushing, 1-1/2 to 1 in, Zinc Electro-Plate |
- |
Special Features |
For Rigid and IMC Conduit |
- |
|
Color/Finish |
Zinc Electro-Plated |
- |
Connection Type |
Threaded |
- |
for use with |
Rigid and IMC Conduit |
- |
media |
Yes |
- |
package quantity |
10 PK;1 CT |
- |
Standards Met |
UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed |
- |
Thread Length |
1/2 in |
- |
|
|
Brand |
Bridgeport |
American Fittings Corp |
Manufacturers Part Number |
1169 |
RB150100 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
BUSHING |
- |
|
Trade Size |
1-1/2 to 1 in |
- |
|
|
Application |
Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron |
- |
standard |
CSA |