112BK - Recp Single Surface 50A 125/250V 3P3W BK

Eaton

  • $13.76 (Each)
  • $13.76 (Each)

In-Stock: 2 available locally (Jacksonville, TX) (change location)
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
112BK
Manufacturer
Eaton
Manufacturer's Part Number
112
Description
Recp Single Surface 50A 125/250V 3P3W BK
Range Power Receptacle, 50A, Black, Screw, Glass-Filled Nylon, Flush, 10-50R, Three-Pole, Three-Wire, Three-Pole, Three-Wire, Non-Grounding, Range, Power, S80, 125/250 Vac, #12 - 4 Awg, Back and Bottom, Receptacle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664196409 / 00032664196409
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.76 (Each)
Stock Availability
Jacksonville
2 (Check another store)
Nacogdoches
4
All Stores
200
Resources
Images
 
 
112BK - Large Image
 
112BK - Small Image
Brochures
 
 
112BK - Brochure
Other Links
 
 
112BK - Other
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
Recp Single Surface 50A 125/250V 3P3W BK
Description
RECP SINGLE SURFACE 50A 125/250V 3P3W BK
extra long description
EWD 112 Recp Single Surface 50A 125
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Long Description
Range Power Receptacle, 50A, Black, Screw, Glass-filled nylon, Flush, 10-50R, Three-pole, Three-wire, Three-pole, three-wire, non-grounding, Range, Power, S80, 125/250 Vac, #12 - 4 AWG, Back and bottom, Receptacle
Special Features
Commercial Grade
Additional Information
dimensions
2.5000 IN X 5.0000 IN X 10.0000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
GTIN
00032664196409
UPC
032664196409
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Power device receptacle
Packaging
Weight per each
0.69
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,UL Listed,cULus Listed,CSA Certified,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 112BK.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 112BK.

Duplex Receptacle, 50 A, 125/250 V Ac, 3 Poles, 3 Wires, #14 to #10 Awg Compatib...
  • Our Part #: 112
  • Jacksonville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 112
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($137.60) ·
112 - Eaton Wiring Devices

Jacksonville Availability: In Stock

Total Availability: In Stock

Book Price

$13.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 112BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
112 Eaton Wiring Devices 00032664196409
HBL7940 Hubbell Wiring Device-Kellems 00783585015392
HBL7964 Hubbell Wiring Device-Kellems n/a
RR350 Hubbell Wiring Device-Kellems 00883778100840
5050 Leviton 00078477100219
385 Legrand Pass & Seymour 00785007490107
8468 Appleton Electric 00687855776603
112 Eaton B-Line n/a
TP486 Eaton Crouse-Hinds 00786189104868
52C14 Garvin Industries 00785592520357
773 Raco 00050169907733
52-C-14 Thomas & Betts 00785991138801

* All prices subject to change.

Begin Live Chat