BRMS - Circuit Marking Strip For BR Loadcntr Cover/ Door

Eaton

  • $9.52 (Each)
  • $9.52 (Each)

  • $95.20 (Per 10)

In-Stock: 7 available locally (McKinney, TX) ( change location)
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
BRMS
Manufacturer
Eaton
Manufacturer's Part Number
BRMS
Description
Circuit Marking Strip For BR Loadcntr Cover/ Door
Eaton Field Installation Kits and Parts - Circuit Marking Strip, Suitable For Any BR Loadcenter Cover/Door, 42 Spaces Provided
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676101509 / 00786676101509
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.52 (Each)
Standard Packaging
$95.20 (Per 10)
Stock Availability
McKinney
7 (Check another store)
DFW RDC
132
All Stores
859
Resources
Images
 
 
BRMS - Small Image
 
BRMS - Large Image
Attachments
 
 
BRMS - Specification Sheet
Brochures
 
 
BRMS - Brochure
Other Links
 
 
BRMS - Other
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
Circuit Marking Strip, BR Lccover/ Door
extra long description
ETN BRMS Circuit Marking Strip,BR L
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
CIRCUIT MARKING STRIP FOR BR LOADCNTR COVER/ DOOR
Long Description
Eaton Field Installation Kits and Parts - Circuit Marking Strip,Suitable for Any BR loadcenter cover/door, 42 Spaces Provided
Special Features
Suitable for Any BR Loadcenter
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BRMS
Brand
Eaton
GTIN
00786676101509
UPC
786676101509
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat