BQ220220 - BQ Quad BRKR 2 -20A/2P Indep. Trip 120/240V 10K

Eaton

  • $108.52 (Each)
  • $108.52 (Each)

  • $542.60 (Per 5)

In-Stock: 3 available locally (Cabot, AR) (change location)
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
BQ220220
Manufacturer
Eaton
Manufacturer's Part Number
BQ220220
Description
BQ Quad BRKR 2 -20A/2P Indep. Trip 120/240V 10K
Standard Trip Circuit Breaker, 20 A, 4 Poles, Independent Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676370752 / 00786676370752
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.52 (Each)
Standard Packaging
$542.60 (Per 5)
Stock Availability
Cabot
3 (Check another store)
Little Rock
7
All Stores
366
Resources
Images
 
 
BQ220220 - Small Image
 
BQ220220 - Large Image
Attachments
 
 
BQ220220 - Specification Sheet
Brochures
 
 
BQ220220 - Brochure
Other Links
 
 
BQ220220 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
4
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 20 A, 4 Poles, Independent Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 2 in Overall Width
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Short Description
Standard Trip Circuit Breaker, 20 A, 120/240 VAC
Description
BQ QUAD BRKR 2 -20A/2P INDEP. TRIP 120/240V 10K
extra long description
ETN BQ220220 BQ Quad 2 -20A/2P 120/
Special Features
Includes Rejection Tab feature
Additional Information
Tripping Mechanism
Independent
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
circuit breaker type
Standard Trip Circuit Breaker
Overall Height
3 in
Overall Width
2 in
for use with
Type BR Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
dimensions
3.0000 IN X 2.0000 IN X 3.0000 IN
Trip Type
T194
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BQ220220
GTIN
00786676370752
UPC
786676370752
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.9
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 366

Location search:
These alternate items can be purchased instead of BQ220220.
Jump To:

Cross Referenced

These items are similar to BQ220220 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BQ220220 Eaton 00786676370752
BQC2202120 Eaton 00786676371995
5B710 WW GRAINGER n/a
Q22020 ITE n/a
HOMT2020220 Schneider Electric 00785901101024

* All prices subject to change.

Begin Live Chat