SLD405830WHJB - 4" Surf Led TRM (No Hardware)

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLD405830WHJB
Manufacturer
Halo
Manufacturer's Part Number
SLD405830WHJB
Description
4" Surf Led TRM (No Hardware)
Surface Led Downlight, 120 V, 0.1 A, 12.2 W, White, Die Cast Aluminum, 750 LM Brightness (Lumens), 80, 3000 K, Led Lamp, 50000 H Average Life, 6.6 In Length, 6 In Width, 5 Yr Warranty, 1.12 LB
Slang Terms

Suggest a New Term
Categories
Led General Purpose Lighting - Led Surface General Purpose Li Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083705979 / 00080083705979
Weight per unit
1.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLD405830WHJB - Small Image
 
SLD405830WHJB - Large Image
 
SLD405830WHJB - Large Image
 
SLD405830WHJB - Large Image
Brochures
 
 
SLD405830WHJB - Brochure
Other Links
 
 
SLD405830WHJB - Other
 
SLD405830WHJB - Other
Attachments
 
 
SLD405830WHJB - Specification Sheet
 
SLD405830WHJB - Specification Sheet
Specifications Sheets
 
 
SLD405830WHJB - Specification Sheet
 
SLD405830WHJB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.1 A
Material
Die Cast Aluminum
amperage rating
0.10 (at 120V)
Wattage
12 W
Voltage Rating
120
Lamp Type
LED
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Color
White
Finish
white
Color Rendering Index
80
color temperature
3000 k
Style
(blank)
Dimensions and Weight
Length
6.6 in
Width
6 in;152 mm (Dia.)
Descriptions
Product Type
Surface LED Downlight
Description
4" SURF LED TRM (NO HARDWARE)
Long Description
Surface LED Downlight, 120 V, 0.1 A, 12.2 W, White, Die Cast Aluminum, 750 lm Brightness (Lumens), 80, 3000 K, LED Lamp, 50000 h Average Life, 6.6 in Length, 6 in Width, 5 yr Warranty, 1.12 lb
Features
The Halo Surface LED Downlight (SLD) incorporates Wave Stream(TM) technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. SLD4 (4") is designed for installation in many standard and fire-rated 3-1/2" and 4” round or octagon junction boxes. Supply wire adapater with LED quick wiring connector included. Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements. Compliant with NFPA(R) 70,
Short Description
4" Surface LED Downlight, 0.1 A, 12.2 W
extra long description
ETNCL-CAN SLD405830WHJB 4" SURFACE
Special Features
Ultra-low profile surface luminaire with downlighting distribution
Additional Information
Fixture Type
Surface LED Downlight
Brightness (Lumens)
750 lm
Standards Met
RoHS Compliant
Warranty
5 yr
average life
50000 h
package quantity
1 ct
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SLD405830WHJB
sub brand
SLD4xJB LED
GTIN
00080083705979
UPC
080083705979
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
SLD4 LED
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.12 lb
Weight per each
1.12
Carton
1
Uses, Certifications, and Standards
Application
Residential;Commercial
Energy Star
yes
standard
cULus Listed;cULus Listed - Damp Location;cULus Listed - Wet Location;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;California Title 24;IECC Compliant;RoHS Compliant;LM79 and/or LM80 Tested;Washington State Energy Code
Mounting
Flushmount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SLD405830WHJB.
Jump To:

Similar Items

Similar items are close alternatives to SLD405830WHJB, though they may not be 100% alike.

"00080083697564|0080083|080083697564|08008369756|69756|SLD405830WH|4"" Surface L...
  • Our Part #: SLD405830WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SLD405830WH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SLD405830WH - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
4" SURFACE LED DWNLT,IC,930,J BOX ONLY
  • MFR Part #: SLD405930WHJB
  • GTIN: 00080083706013
  • Manufacturer: Halo

* All prices subject to change.

Begin Live Chat