H47ICAT - 6" Slope Ceiling Ic Air-Tite 120V Line Voltage

Halo

  • $52.11 (Each)
  • $52.11 (Each)

In-Stock: 2 available locally (West Monroe, LA) (change location)
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
H47ICAT
Manufacturer
Halo
Manufacturer's Part Number
H47ICAT
Description
6" Slope Ceiling Ic Air-Tite 120V Line Voltage
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 17.75 In Height, 5.59 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
662400302070 / 00662400302070
Weight per unit
5.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.11 (Each)
Stock Availability
West Monroe
2 (Check another store)
All Stores
628
Resources
Images
 
 
H47ICAT - Large Image
 
H47ICAT - Large Image
 
H47ICAT - Large Image
Specifications Sheets
 
 
H47ICAT - Specification Sheet
Attachments
 
 
H47ICAT - Specification Sheet
Other Links
 
 
H47ICAT - Other
 
H47ICAT - Other
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
120 V
Ballast Type
N/A
amperage rating
0.833 at (120V)
Number of Lamps
1
Wattage
100W
Lamp Type
Incandescent (Not Included)
Material, Color, and Finish
Housing Material
Aluminum
Descriptions
Product Type
Incandescent Airtight Housing
Description
6" SLOPE CEILING IC AIR-TITE 120V LINE VOLTAGE
Long Description
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 17.75 in Height, 5.59 lb
Features
The Halo H47ICAT is designed for sloped ceiling installations for ceilings from 2/12 to 6/12 pitch. The socket aiming mechanism allows the lamp to be aimed straight down in accordance with ceiling pitch (2/12 to 6/12). Designed for use in insulated ceilings. H47ICAT is sealed and gasketed to limit airflow between plenum and heated or air conditioned areas.
Short Description
6" Incandescent Airtight Housing, 120V, Aluminum, slope ceiling ic air-tite
Additional Information
Got Nail(TM) Bar Hangers;Pass-N-Thru(TM) Tool-Less Shortening of Bar Hangers;Slide-N-Side(Tm) Wire Traps;Quick Connect Wiring Connectors Included in Junction Box;Air-Tite(Tm);Thermally Protected;Die-Formed Housing and Plaster Frame;Housing May be Removed from Plaster Frame for Junction Box Access;Shallow Ceiling Housing
extra long description
CLS H47ICAT AIR-TITE IC SLOPE CEILI
Special Features
Got Nail!™ bar hangers
Additional Information
package quantity
1 ct
Standards Met
UL/cUL Listed;RoHS Compliant
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H47ICAT
GTIN
00662400302070
UPC
662400302070
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" Slope Ceiling Housing
Packaging
Weight
5.59 lb
Weight per each
5.5999
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
cULus Listed;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of H47ICAT.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of H47ICAT.

6" Housing Slope Ceiling Ic Air-Tite 120V Line Voltage
  • Our Part #: H47ICAT
  • West Monroe Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: H47ICAT
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($52.11) ·
H47ICAT - Cooper Lighting Solutions

West Monroe Availability: In Stock

Total Availability: In Stock

Book Price

$52.11

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to H47ICAT, though they may not be 100% alike.

6" CLG Housing Fixt
  • Our Part #: EI4700AT
  • West Monroe Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: EI4700AT
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
EI4700AT - Cooper Lighting Solutions

West Monroe Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat