RE32 - 1X3/4 Reducing Bushing

Eaton

  • $11.65 (Each)
  • $11.65 (Each)

  • $291.25 (Per 25)

In-Stock: 51 available locally (Wichita Falls, TX) ( change location)
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
RE32
Manufacturer
Eaton
Manufacturer's Part Number
RE32
Description
1X3/4 Reducing Bushing
Reducing Bushing, 1 to 3/4 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 1.29 In Length, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274589701 / 00782274589701
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.65 (Each)
Carton
$291.25 (Per 25)
Stock Availability
Wichita Falls
51 (Check another store)
DFW RDC
94
All Stores
4,064
Resources
Images
 
 
RE32 - Small Image
 
RE32 - Large Image
 
RE32 - Large Image
 
RE32 - Large Image
Attachments
 
 
RE32 - Specification Sheet
Tech Bulletins
 
 
RE32 - Tech Bulletin
Other Links
 
 
RE32 - Other
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
Steel
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Chromate Treatment
Dimensions and Weight
Length
1.29 in
Size
1 To 3/4 In
Descriptions
Product Type
Reducing Bushing
Description
1X3/4 REDUCING BUSHING
Long Description
Reducing Bushing, 1 to 3/4 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 1.29 in Length, 0.1 lb/EA
Short Description
Reducing Bushing, 1 to 3/4 in, Electro Galvanized and Aluminum Acrylic Paint
Special Features
Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H RE32 1 TO 3/4 REDUCING BUSH
Additional Information
Color/Finish
Electro Galvanized and Aluminum Acrylic Paint
Enclosure Type
Class I Div 1 and 2 Group A B
for use with
Threaded Heavy Wall Conduit
Standards Met
UL Standard: 1203;CSA Standard C22.2 No. 30
package quantity
25 CT
Made in USA
yes
dimensions
1.2900 IN X 0.9200 IN X 1.2900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RE32
Model
RE
GTIN
00782274589701
UPC
782274589701
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Trade Size
Trade Size
1 to 3/4 in
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
25
Uses, Certifications, and Standards
Application
Threaded Heavy Wall Conduit Systems
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,064

Location search:
These alternate items can be purchased instead of RE32.
Jump To:

Similar Items

Similar items are close alternatives to RE32, though they may not be 100% alike.

Reducing Bushing, 1 to 3/4 In Trade Size, Round, Zinc Electro-Plated, Threaded C...
  • Our Part #: 1163
  • Wichita Falls Availability: 77
  • Total Availability: In Stock
  • MFR Part #: 1163
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($160.60) · 250 ($803.02) ·
1163 - Nsi Industries

Wichita Falls Availability: In Stock

Total Availability: In Stock

Book Price

$3.21

Each

QTY:
Each
Add
1" 1 X 3/4 Reducing Bushings Steel Usa (NPT) Haz. Location
  • MFR Part #: RB100750H
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 50 ($88.66) ·
RB10075H - American Fittings Corp

Check local availability

Total Availability: In Stock

Book Price

$1.77

Each

QTY:
Each
Add
Reducing Bushing, Size: 1 X 3/4 In, Material: Steel, Finish: Zinc Electroplate, ...
  • MFR Part #: RB100-75
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($120.85) · 100 ($483.40) ·
RB10075 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$4.83

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RE32 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB32H American Fittings 00662364140060
RB100-75 Appleton Electric 00781381654500
RE32 Eaton Crouse-Hinds 00782274589701
RB-322S O-Z Gedney 00783126467109

* All prices subject to change.

Begin Live Chat