THHN300BR2500 - THHN 300 STR Brown 2500'

Copper

  • $19289.70 (Per 2,500 Feet)
  • $7.72 (Per Foot)

  • $7,715.88 (Per 1,000 Feet)

  • $19,289.70 (Per 2,500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN300BR2500
Manufacturer
Copper
Manufacturer's Part Number
55615004
Description
THHN 300 STR Brown 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886913815 / 00032886913815
Weight per unit
1.012 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$7.72 (Per Foot)
Reel
$19,289.70 (Per 2,500 Feet)
Resources
Images
 
 
THHN300BR2500 - Large Image
 
THHN300BR2500 - Small Image
 
THHN300BR2500 - Video
Attachments
 
 
THHN300BR2500 - Specification Sheet
Other Links
 
 
THHN300BR2500 - Other
 
THHN300BR2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
300
Voltage Rating
600
Number of Conductors
1
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
2500
Descriptions
Description
THHN 300 STR BROWN 2500'
Product Type
THHN 300 STR Cu Sim BN 2500R
extra long description
SWC 55615004 THHN 300 Str Cu SIM Bn
Features
Southwire® SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55615004
GTIN
00032886913815
UPC
032886913815
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
minimum qty
2500
Packaging
Weight per foot
1.012
Carton
2500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of THHN300BR2500.
Jump To:

Similar Items

Similar items are close alternatives to THHN300BR2500, though they may not be 100% alike.

Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THH...
  • Our Part #: THHN300BRPCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 56104502
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($7.72) ·
THHN300BRPCS - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.72

Per Foot

QTY:
Feet
Add
THHN 300 STR Brown 1000'
  • Our Part #: THHN300BR1000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($ -) ·
THHN300BR1000 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat