E50AR1 - E50 Heavy Duty Limit Switch

Eaton

  • $375.00 (Each)
  • $375.00 (Each)

In-Stock: 2 available locally (Shreveport, LA) (change location)

QTY:
Each

Avoid the hassle of using your time to choose each individual part needed for a common assembly. Our Assembled Kits come with all the essentials so that you can get the assembly you need into your or your client's hands quickly--and for a great price!

The following is included in the E50AR1 Assembled Kit:


Quantity In Kit Catalog # Description Quantity in Stock Cost
1 E50DR1 E50 Heavy Duty Limit Switch 2 / 364 $154.83
1 E50RA E50 Surface Mount Receptacle 2 / 278 $53.36
1 E50SA E50 Switch Body 1NO-1NC W/O Indicating Light 4 / 273 $217.93
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E50AR1
Manufacturer
Eaton
Manufacturer's Part Number
E50AR1
Description
E50 Heavy Duty Limit Switch
E50 Nema Limit Switch, Side Rotary, Spring Ret, 14-250F(-10-121C), 1NO-1NC, 10A@240VAC, 1A@250VDC, Mech 10M Elec 1M Cy Full Load, 8000 Cy/HR, Screw Term, 1/2NPT Cond, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
Slang Terms

Suggest a New Term
Categories
Limit Switches - Heavy Duty Limit Switches Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113289861 / 00782113289861
Weight per unit
1.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$375.00 (Each)
Stock Availability
Shreveport
2 (Check another store)
Bossier City
0
All Stores
111
Resources
Images
 
 
E50AR1 - Small Image
 
E50AR1 - Large Image
 
E50AR1 - Large Image
 
E50AR1 - Large Image
 
E50AR1 - Large Image
Attachments
 
 
E50AR1 - Specification Sheet
Other Links
 
 
E50AR1 - Other
 
E50AR1 - Other
 
E50AR1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Screw Terminal
actuator
Side rotary
Descriptions
Description
E50 HEAVY DUTY LIMIT SWITCH
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Product Type
Nema Limit Switch, Side Rotary, Nonc
extra long description
ETN E50AR1 NEMA LIMIT SWITCH,SIDE R
Long Description
E50 NEMA Limit Switch,Side Rotary,Spring Ret,14-250F(-10-121C),1NO-1NC,10A@240Vac,1A@250Vdc,Mech 10M Elec 1M cy full load,8000 cy/hr,Screw term,1/2NPT cond,NEMA 1,3,3S,4,4X,6,6P,13,IP67,Diec Zn,UL,CSA,CE
Additional Information
Assembly/Kit
Yes
Contact Configuration
1 NO-1 NC
Contact Rating
10A at 240 Vac, 1A at 250 Vdc
dimensions
4.2200 IN X 1.5400 IN X 2.2500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50AR1
GTIN
00782113289861
UPC
782113289861
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight per each
1.22
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant,CE Marked
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: FormingInd Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of E50AR1.
Jump To:

Similar Items

Similar items are close alternatives to E50AR1, though they may not be 100% alike.

E50 Nema Limit Switch, Side Rotary, Spring Ret, 14-250F(-10-121C), 1NO-1NC, 10A@...
  • Our Part #: E50AR1
  • Shreveport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: E50AR1
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($432.51) ·
E50AR1 - Eaton Corp

Shreveport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$432.51

Each

QTY:
Each
Add
Cross Referenced

These items are similar to E50AR1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10316H18 Eaton 00782113204802
E50AR1 Eaton 00782113289861
151ML2 Honeywell 00784549729201
1LS2 Honeywell 00784549555053
1LS2-L Honeywell 00784549221255
1LS2L Honeywell 78454922125
201LS2 Honeywell 00784549731655
51ML2 Honeywell 00784549705557
LSA1A Honeywell 00784549270000
LSA1J Honeywell 00784549270048
LSA3K Honeywell 00784549273001
LSYAB1A Honeywell 00784549305740
D4A1101N Omron Industrial 36853200633
801ASC25 Rockwell Automation 78118076085
802TA Rockwell Automation 78118080126
802TA5P Rockwell Automation 66246807966
802TAP Rockwell Automation 66246807954
802TAPD Rockwell Automation 61132016790
9007C54B2 Schneider Electric 78590150074
3SE03AR1 Siemens 00754554232300
3SE31701G Siemens 75455418220

* All prices subject to change.

Begin Live Chat