C25DND330C - Open N-R 3P 30A DP Cont SCR/PP W/QC Term 480VAC CO

Eaton

  • $108.29 (Each)
  • $108.29 (Each)

In-Stock: 13 available locally (Kenedy, TX) ( change location)
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
C25DND330C
Manufacturer
Eaton
Manufacturer's Part Number
C25DND330C
Description
Open N-R 3P 30A DP Cont SCR/PP W/QC Term 480VAC CO
Eaton Definite Purpose Contactor, Quick, 30A, 440-480 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 30A, Contactor, Three-Pole, 40A, Screw/Pressure Plate and Quick Connect Terminals (Side-By-Side), Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116308859 / 00782116308859
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.29 (Each)
Stock Availability
Kenedy
13 (Check another store)
San Antonio RDC
7
All Stores
101
Resources
Images
 
 
C25DND330C - Small Image
 
C25DND330C - Large Image
 
C25DND330C - Large Image
 
C25DND330C - Large Image
Attachments
 
 
C25DND330C - Specification Sheet
Other Links
 
 
C25DND330C - Other
 
C25DND330C - Other
 
C25DND330C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
2.4
Depth
3.35
Height
3.6
Descriptions
Description
OPEN N-R 3P 30A DP CONT SCR/PP W/QC TERM 480VAC CO
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Product Type
Op N-R 3P 30ADPCNT SCR/PP W/QC480VCL
extra long description
ETN C25DND330C OP N-R 3P 30ADPCNT S
Long Description
Eaton definite purpose contactor, Quick, 30A, 440-480 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, 30A, Contactor, Three-pole, 40A, Screw/pressure plate and quick connect terminals (side-by-side),Non-reversing
Additional Information
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25DND330C
GTIN
00782116308859
UPC
782116308859
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
1.19
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Recognized,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C25DND330C.
Jump To:

Cross Referenced

These items are similar to C25DND330C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC330UM60 Eaton n/a
C25DND330C Eaton 00782116308859
42BE35AH FURNAS n/a
42BF35AH FURNAS n/a
CR353AC3AC1 GENERAL ELECTRIC 00783166403037
4DD42 WW GRAINGER n/a
A77309044A480 Joslyn Clark n/a
2200EB330KA Schneider Electric n/a
8910DPA33V06 Schneider Electric 00785901849841
8910KO3 480/60 Schneider Electric n/a
EB330KA Schneider Electric n/a
42BF35AHBSP Siemens 00783087641938

* All prices subject to change.

Begin Live Chat