text.skipToContent text.skipToNavigation

Alternate Catalog No. : WM-0 THRU 9

Catalog No. : WM-0THRU9

Description:  WIRE MKR BK-3X5 VNYL CLTH LMIX-Q460

UPC: 786210806068

Wire Marker Books Vinyl Cloth Standard Books - Size 3 inch x 5 inch, Number of Markers and Legends 40 Markers each:0 thru 9. 10 Markers Each T1, T2, T3, L1, L2, L3, WM-0 thru -9
View More View Less
For more info visit:  electrification.us.abb.com
  • Pocket pack wire marker books are easy to carry and easy to use.
  • The material is an all-purpose vinyl coated cloth tape exclusively designed to resist abrasion, oil, water, and dirt.
  • Choose the numbers or letters you need.
  • Wide selection of sizes and legends.
  • Cover keeps markers clean.
  • Books are 3 x 5 1/2 inches - pocket size.

Descriptors

Category

Wire marker book

Special Features

Pocket pack wire marker books are easy to carry and easy to use. The material is an all-purpose vinyl coated cloth tape exclusively designed to resist abrasion, oil, water, and dirt.

Specifications

Material

Vinyl Cloth

Legend

0 - 9, T1, T2, T3, L1, L2, L3

Classifications

Brand Name

EZ-Code

Compliance and Certifications

RoHS RoHS3 Compliant
TSCA TSCA Section 6(h) Compliant

Documents/Support Tools

Sales Drawing

Click here