
DO YOU HAVE EVERYTHING YOU NEED?
Answer 4 questions to tell us what you think about the information and materials for this product.


Switchable White Flat LED Wafer Canless Downlight
- Overview
- Specifications
Size | 4 IN, 6 IN, 8 IN |
Shape | Round |
Light Source | LED - Dynamic |
Dynamic Feature | Switchable White |
Lumens | 635 LM, 670 LM, 950 LM, 1600 LM |
CCT / LED Color | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K, Variable |
CRI | 90 |
Product Type | Downlight |
Compliance Listing | CA Title 24, ENERGY STAR®, FCC 47CFR Part 15 Consumer, JA8 |
Environmental Listing | Air Loc, ASTM Airtight, IC, Wet Location |
Regulatory Listing | cCSAus, CSA, CSAus |
Dimming Protocol | Triac |
Trim Style | Decorative, Lensed |
Color | Black, Bronze, Nickel, White |
Mounting Type | Recessed |
Voltage Rating | 120 |
Fixture Wattage | 13, 19.1, 6.5, 9 |
Series | WF4, WF4E, WF6, WF8 |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet 4", 6" and 8" Switchable White Flat LED Wafer Canless Downlight 12/13/2024 View Spec Sheet Contractor Select 4" & 6" Switchable White LED Ultra-Thin Wafer Canless Downlight 5/28/2024 View Spec Sheet Juno Wafer Dimmer Compatibility List 3/26/2024 View Spec Sheet CANADA ONLY - Juno 4" Economy WF4E Flat LED Wafer 11/20/2024 View
Need to Create a Submittal Spec Sheet?
Take Me ThereNeed a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions 5CCT Flat Wafer Round Instruction Sheet 10/20/2020 View Installation Instructions Juno 4" Economy Wafer with Switchable 5CCT - Canada Only 11/21/2024 View Installation Instructions Juno Wafer Universal New Construction Mounting frame 5/2/2022 View -
Utility Rebate Search
To look-up a rebate for this product, please follow the steps below:
Step 1: Enter the Zip Code or Select the State and Utility
Step 2: Ensure that the correct Product Category is selected if there is more than one option
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product


View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 10 of 35 results
(No Products Found)WF4 ADJ SWW5 90CRI MW M6WF4 ADJ SWW5 90CRI MW M64IN wafer-thin LED downlight, Adjustable Trim, Switchable CCT – 2700K, 3000K, 3500K, 4000K, and 5000K, 90+ CRI, Matte White, Master Pack of 6Quantity368 inTotal at all DCs: 16007No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit WF4 ALO19 SWW5 90CRI CP6 MW M2WF4 ALO19 SWW5 90CRI CP6 MW M24IN wafer-thin LED downlight, Switchable lumens – 700LM, 1000LM, and 1100LM, Switchable CCT – 2700K, 3000K, 3500K, 4000K, and 5000K, 90+ CRI, Pack of 6, Matte White, Master Pack of 2Quantity30 inTotal at all DCs: 11208No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit WF4 ALO19 SWW5 90CRI MW M6WF4 ALO19 SWW5 90CRI MW M64IN wafer-thin LED downlight, Switchable lumens – 700LM, 1000LM, and 1100LM, Switchable CCT – 2700K, 3000K, 3500K, 4000K, and 5000K, 90+ CRI, Matte White, Master Pack of 6Quantity436 inTotal at all DCs: 22074No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit WF4 DREG B ALO19 SWW5 90CRI MW M6WF4 DREG B ALO19 SWW5 90CRI MW M64IN wafer-thin LED downlight, Deep Regressed, Baffle, Switchable lumens – 700LM, 1000LM, and 1100LM, Switchable CCT – 2700K, 3000K, 3500K, 4000K, and 5000K, 90+ CRI, Matte White, Master Pack of 6Quantity474 inTotal at all DCs: 5159No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit WF4 DREG SM ALO19 SWW5 90CRI MW M6WF4 DREG SM ALO19 SWW5 90CRI MW M64IN wafer-thin LED downlight, Deep Regressed, Smooth, Switchable lumens – 700LM, 1000LM, and 1100LM, Switchable CCT – 2700K, 3000K, 3500K, 4000K, and 5000K, 90+ CRI, Matte White, Master Pack of 6Quantity1530 inTotal at all DCs: 7188No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit WF4 REG SWW5 90CRI MW M6WF4 REG SWW5 90CRI MW M64IN wafer-thin LED downlight, Regressed, Switchable CCT – 2700K, 3000K, 3500K, 4000K, and 5000K, 90+ CRI, Matte White, Master Pack of 6Quantity588 inTotal at all DCs: 50049No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit WF4 SWW5 90CRI CP6 MW M2WF4 SWW5 90CRI CP6 MW M24IN wafer-thin LED downlight, Switchable CCT – 2700K, 3000K, 3500K, 4000K, and 5000K, 90+ CRI, Pack of 6, Matte White, Master Pack of 2Quantity0 inTotal at all DCs: 2169No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit WF4 SWW5 90CRI MB M6WF4 SWW5 90CRI MB M64IN wafer-thin LED downlight, Switchable CCT – 2700K, 3000K, 3500K, 4000K, and 5000K, 90+ CRI, Matte black, Master Pack of 6Quantity1419 inTotal at all DCs: 22839No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit WF4 SWW5 90CRI MW M6WF4 SWW5 90CRI MW M64IN wafer-thin LED downlight, Switchable CCT – 2700K, 3000K, 3500K, 4000K, and 5000K, 90+ CRI, Matte White, Master Pack of 6Quantity1714 inTotal at all DCs: 113432No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit WF6 ADJ SWW5 90CRI MW M6WF6 ADJ SWW5 90CRI MW M66IN wafer-thin LED downlight, Adjustable Trim, Switchable CCT – 2700K, 3000K, 3500K, 4000K, and 5000K, 90+ CRI, Matte White, Master Pack of 6Quantity532 inTotal at all DCs: 13550No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less

Build Cat. # / Submittal Spec Sheet
-
Start Configurating a Product
Videos
Compatible Products
- Accessories