text.skipToContent text.skipToNavigation

Catalog No. : SRPE-250F-9-C

Description:  SPIRAL WRAP FWD-CUT NAT POLTHN .250

UPC: 728494117263

Forward Cut Spiral Wrap, Natural Polyethylene for Temperatures up to 50 Degrees Celsius (122 F), Outside Diameter of 6.35mm (0.250 Inches), Pitch of 9.53mm (0.375 Inches), Nominal Wall Thickness of 1.14mm (0.045 Inches), 30.48m Reel (100 Feet)
View More View Less
For more info visit:  electrification.us.abb.com
  • Perfect for protection of bundles from .063 to 7 inch diameters.
  • Install with gaps for greater flexibility or butted together for maximum abrasion resistance, insulation, and rigidity.
  • Available in 3 materials.
  • Application Tools: SR-100

Descriptors

Category

Spiral wrapping

Special Features

Perfect for protection of bundles from .063 to 7 inch diameters.

Specifications

Color

Natural

Material

Polyethylene

Classifications

Brand Name

Ty-Rap

Sub Brand

Catamount

Dimensions

Outside Diameter

0.25 in , 6.35 mm

Maximum Bundle Diameter

2.0 in , 50.8 mm

Minimum Bundle Diameter

0.188 in , 4.8 mm

Length

100 ft , 30.48 m

Wall Thickness

0.045 in , 1.14 mm

Compliance and Certifications

RoHS RoHS3 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC002604 Cable bundle hose

Model

Spiral hose

Nominal diameter

6.35 mm

Material

Plastic

Material quality

Polyethylene

Colour

Natural colour

Transparent

N

Fire resistant properties

According to UL94 HB

Wall thickness

1.14 mm

Wall thickness

0.05 inch

Documents/Support Tools

Sales Drawing

Click here