text.skipToContent text.skipToNavigation

Catalog No. : RC10-250F

Description:  INS NYL FEM-250 DISC 12-10 LEN 1.0

UPC: 786210874203

Nylon Insulated Female Disconnect, Length 1.04 Inches, Width .29 Inches, Maximum Insulation .215, Tab Size .250x.032, Wire Range #12-#10, Color Yellow, Copper, Tin Plated, 50 Pack
View More View Less
For more info visit:  electrification.us.abb.com
  • Unique construction of the female disconnect offers long-term dependability.
  • Brazed seam serrated barrel provides maximum tensile strength.
  • Application Tools: WT145C, WT2000, WT112M, ERG4001
  • Alternate Package Qty: RC250

Descriptors

Category

Wire terminal disconnect

Special Features

Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength.

Specifications

Material

Brass

Finish

Tin Plated

Color

Yellow

Insulation

Nylon/Polyamide

Classifications

Brand Name

Sta-Kon

Standard

UL E66716
UL E66716

Compliance and Certifications

RoHS RoHS3 Compliant
REACH SVHC REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC000516 Round or flat plug/receptacle

Insulation

Partially isolated

Colour insulation

Yellow

Material insulation

PA

Material

Copper

AWG-range

12-10

Documents/Support Tools

Sales Drawing

Click here