Catalog No. : MSC20
Description: INSUL SPLICE 2-2/0 AWG 1IN BOLT
UPC: 786210817705
- Re-enterable motor stub insulator.
- Easy installation. No special tools required.
- Insulate motor stub splices quickly and dependably.
Descriptors
Category |
Electrical insulators |
Special Features |
Re-enterable motor stub insulator. |
Application |
Insulate motor stub splices quickly and dependably. |
Specifications
Voltage Rating |
600 V |
Material |
Body - Modified Neoprene Elastomer, Straps - Nylon |
Classifications
Brand Name |
Shrink-Kon |
Standard |
UL E9809 |
Inner diameter |
35.1536 mm |
Inner diameter |
1.38 inch |
Colour |
Black |
Heat-resistant |
N |
Stretch sleeve |
N |