text.skipToContent text.skipToNavigation

Catalog No. : LU27

Description:  3/4IN CONDUIT BODY,GRAY IRON,LU,F-7

UPC: 786209912398

3/4 Inch Form 7 (LU) Conduit Elbow for Use with Rigid/IMC Conduit
View More View Less
For more info visit:  electrification.us.abb.com
  • BlueKote Teflon based internal finish provides a slick, easy-glide internal surface which significantly lowers the amount of force necessary to pull wires.
  • Eliminates rough internal surfaces that can cut into cable jacket, insulation and conductors during pulling and also reduces installation time and risk of installer strain.
  • Triple-layer protection...including two layers of epoxy coating which stops corrosion in its tracks.

Descriptors

Category

Electrical conduit fitting body

Special Features

Tapered NPT Threads and Integral Bushings to Protect Wire Insulation

Application

Connect Conduit Sections, Provide Easy Access to Conductors for Maintenance and Future System Changes

Specifications

Form

Form 7

Material

Iron

Finish

Zinc-Plating with Acrylic Coating

Classifications

Brand Name

T&B Rigid Fittings

Standard

UL E2969, CSA

Dimensions

Hub Size

3/4 in

Compliance and Certifications

RoHS RoHS3 Compliant
REACH SVHC REACH 233 Compliant
ETIM EC003618 Form part for installation tubes

Model

Other

Documents/Support Tools

Sales Drawing

Click here